Shop All Welding Contact Tip
Miller Electric
M 25 MIG Gun Consumable Kit, .030 wire
Mfr # 234610
Zoro # G2328523
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Kit
- Type Consumable Kit
- For MIG Guns Miller(R) M-25
- Material Various
Product Information
- Brand Miller Electric
- MFR # 234610
- Zoro # G2328523
- UPC # 715959549417
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.03 |
Maximum Wire Diameter | 0.03 in |
Details
Promotion Restriction | Not eligible for promotion |
Style | Kit |
Type | Consumable Kit |
For MIG Guns | Miller(R) M-25 |
Material | Various |
Series | M-Series |
Item | MIG Gun Consumables Kit |
For Use With | M-25 Welding Gun |
Includes | (1) Contact Tip Adapter, (1) Nozzle, (1) Nozzle Adapter, (10) Contact Tips |
Case Color | Blue |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Compatible with Brand | Miller |
Number of Pieces | 13 |
Case Material | Plastic |
For MIG Gun Model | 169594, 169596, 169598, 169599 |
For MIG Gun Series | M-25 |
Description
MIG Gun Consumables Kit, Compatible with Brand Miller, For MIG Gun Series M-25, For MIG Gun Model 169594, 169596, 169598, 169599, Maximum Wire Diameter 0.03 in, Includes (1) Contact Tip Adapter, (1) Nozzle, (1) Nozzle Adapter, (10) Contact Tips, Number of Pieces 13, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Case Color Blue, Case Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Electrodes, Plier, PK2 (105159)
- HAKKO Soldering Tip, Conical, 0.2mmx7.5mmx9.3mm (T15-JL02)
- HAKKO Desoldering Station, Analog, 120VAC, 140W (FR-301-03/P)
- HAKKO Blades, 6-3/4" L, PR (G4-1602)
- MILLER ELECTRIC Liner, Replacement (194011)
- MILLER ELECTRIC Adapter, Contact Tube, PK2 (164421)
- MILLER ELECTRIC Gas Diffuser, Roughneck, FasTip, PK2 (206195)
- MILLER ELECTRIC Tip, Fastip, .035 AND .030 AL WIRES, PK25 (199605)
- MILLER ELECTRIC Nozzle, 300/400A, Bore 5/8 In, PK2 (198855)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK5 (199388)
- MILLER ELECTRIC Nozzle, 5/8, 1/8 Recess (169725)
- Miller Electric Welding Contact Tip