Shop All Welding Contact Tip
Miller Electric
M 100/150 MIG Consumable Kit, 0.30
Mfr # 234608
Zoro # G0266077
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Consumable Kit
- For Use With M-10, M-15, M-100, M-150 Welding Guns
- Wire Size (In.) 0.03
- Style Kit
Product Information
- Brand Miller Electric
- MFR # 234608
- Zoro # G0266077
- UPC # 715959549394
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.03 |
Maximum Wire Diameter | 0.03 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Consumable Kit |
For Use With | M-10, M-15, M-100, M-150 Welding Guns |
Item | MIG Gun Consumables Kit |
Style | Kit |
For MIG Guns | Miller(R) M10, M15, M100 and M150 |
Series | M-Series |
Material | Various |
For MIG Gun Model | 169589, 169591, 169593, 195605, 248282, 249039, 249040, 249041 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Number of Pieces | 12 |
For MIG Gun Series | M-10, M-100, M-15, M-150 |
Compatible with Brand | Miller |
Case Color | Blue |
Case Material | Plastic |
Includes | (1) Contact Tip Adapter, (1) Nozzle, (10) Contact Tips |
Description
MIG Gun Consumables Kit, Compatible with Brand Miller, For MIG Gun Series M-10, M-100, M-15, M-150, For MIG Gun Model 169589, 169591, 169593, 195605, 248282, 249039, 249040, 249041, Maximum Wire Diameter 0.03 in, Includes (1) Contact Tip Adapter, (1) Nozzle, (10) Contact Tips, Number of Pieces 12, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Case Color Blue, Case Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Heating Nozzle, 1 Piece, Size 20 (0323-0326)
- LINCOLN ELECTRIC Electrode, 60A (KP2844-1)
- TWECO Gas Diffuser, Tweco Gun WM250 and #2, PK5 (15201141)
- AMERICAN TORCH TIP Medium Back Cap, 300M, PK2 (300M)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 1/2 (209036)
- MILLER ELECTRIC Diffuser, Collar, 1/8 (229670)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, .045, PK25 (209027)
- MILLER ELECTRIC Tip, Standard, Contact, .035-.047, PK5 (050626)
- MILLER ELECTRIC Liner, Bronze, .030-1/16, PK2 (212156)
- MILLER ELECTRIC Nozzle, Straight, Orifice, 3/4 (199617)
- BERNARD Contact Tip, 0.052 in, Centerfire (T-052)
- Miller Electric Welding Contact Tip