Shop All Welding Contact Tip
Miller Electric
Liner, PTFE, .047-.062
Mfr # 229431
Zoro # G4706992
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Head Tube
- Wire Size (In.) .047-.062
- Series Spoolgun
- Material PTFE
Product Information
- Brand Miller Electric
- MFR # 229431
- Zoro # G4706992
- UPC # 715959594561
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .047-.062 |
Maximum Wire Diameter | 1/16 in |
Minimum Wire Diameter | 0.045 in |
Details
Promotion Restriction | Not eligible for promotion |
Style | Head Tube |
Series | Spoolgun |
Material | PTFE |
For Use With | XR-ALUMA PRO |
For MIG Guns | Miller(R) XR-ALUMA PRO/ PRO PLUS |
Type | PTFE |
Item | Liner |
Compatible with Series | XR-Aluma-Pro |
Liner Model | 229431 |
Compatible with Brand | Miller |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573 |
Description
Liner, Compatible with Series XR-Aluma-Pro, Compatible with Model 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.062 in, Minimum Wire Diameter 0.045 in, Material PTFE, For Use With XR-ALUMA PRO, Series Spoolgun, Liner Model 229431, Compatible with Brand Miller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size .045", Pk10 (16S-35)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (117WT-1-200)
- MILLER ELECTRIC Nut, Collet, Screw, Drur Slot, PK2 (136748)
- LINCOLN ELECTRIC Flux-Cored Wire, E308LT1-1/4, 0.045", 33 lb (ED037125)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 (135429)
- MILLER ELECTRIC Tip, Fastip, Contact, .068, PK25 (206191)
- MILLER ELECTRIC Liner, Fastip, 15 ft. (191065)
- MILLER ELECTRIC M 25 MIG Gun Consumable Kit, .030 wire (234610)
- MILLER ELECTRIC Contact Tip, Pk10 (000067)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK5 (199388)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 150A, M6, .030" (0.8mm) (PB1527-08)
- Miller Electric Welding Contact Tip