Shop All Welding Contact Tip
Miller Electric
Liner, PTFE, .023-.035, PK3
Mfr # 136682
Zoro # G4721561
product price: $53.99
/pk 3, $18.00/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For MIG Guns Miller(R) Spoolmatic(R) and XR(TM)
- Wire Size (In.) .023-.035
- Style Head Tube
- Series Spoolgun
Product Information
- Brand Miller Electric
- MFR # 136682
- Zoro # G4721561
- UPC # 715959594264
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | .023-.035 |
Dia x Length | 0.035 in |
Maximum Wire Diameter | 0.035 in |
Max. Wire Diameter | 0.035 in |
Minimum Wire Diameter | 0.03 in |
Details
Promotion Restriction | Not eligible for promotion |
For MIG Guns | Miller(R) Spoolmatic(R) and XR(TM) |
Style | Head Tube |
Series | Spoolgun |
Material | PTFE |
Item | Liner |
For Use With | Spoolmatic 15/30A, XR/XR-M |
Type | PTFE |
Liner Model | 136682 |
Compatible with Brand | Miller |
For MIG Gun Series | Spoolmatic 15, XR, XR-M |
Compatible with Series | Spoolmatic 15, Spoolmatic 30, XR, XR-M |
Welding Processes | MIG Welding (GMAW) |
Process | MIG Welding (GMAW) |
Description
Liner, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR, XR-M, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.035 in, Minimum Wire Diameter 0.03 in, Material PTFE, For Use With Spoolmatic 15/30A, XR/XR-M, Series Spoolgun, Liner Model 136682, Compatible with Brand Miller, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Welding Table Clamp Extension, 6500 lb. (TW28X)
- POWERWELD Tungsten, Zirconiated (Brown), 3/32" x 7" (ZIR332)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (621-0250)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .045, Spool (ED030314)
- MILLER ELECTRIC Contact Tip, FasTip, 0.023, PK25 (206184)
- MILLER ELECTRIC Contact Tip, FasTip, 1/16, PK25 (206190)
- MILLER ELECTRIC Contact Tip Adapter, PK2 (169716)
- MILLER ELECTRIC Tip, Slip, Contact, .035, PK5 (094259)
- MILLER ELECTRIC Adapter, Pk2 (169728)
- MILLER ELECTRIC Nozzle, 300/400A, Bore 5/8 In, PK2 (198855)
- PARKER TORCHOLOGY Tregaskiss Style Contact Tip, .045" HD (P403-1-45)
- Miller Electric Welding Contact Tip