Shop All Welding Contact Tip
Miller Electric
Liner, 25 ft.
Mfr # 229891
Zoro # G4728717
product price: $37.73
/ea
$37.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Spoolgun
- Style 25 ft
- Type Nylon
- For MIG Guns Miller(R) XR-ALUMA PRO
Product Information
- Brand Miller Electric
- MFR # 229891
- Zoro # G4728717
- UPC # 715959594585
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Overall Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Series | Spoolgun |
Item | Liner |
Style | 25 ft |
Type | Nylon |
For MIG Guns | Miller(R) XR-ALUMA PRO |
Material | Nylon |
For Use With | XR-ALUMA PRO |
Compatible with Brand | Miller |
Welding Processes | MIG Welding (GMAW) |
Liner Model | 229891 |
Compatible with Model | 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573 |
Compatible with Series | XR-Aluma-Pro |
Description
Liner, Compatible with Series XR-Aluma-Pro, Compatible with Model 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Welding Processes MIG Welding (GMAW), Overall Length 25 ft, Material Nylon, For Use With XR-ALUMA PRO, Series Spoolgun, Liner Model 229891, Compatible with Brand Miller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Solid Wire Solder, Lead Free, 452 to 464 F (95561/2POP)
- BLUE DEMON High Speed Tool Steel, P20x1/8x36", 1lb (P20-125-01T)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (316-3X4)
- PARKER TORCHOLOGY Back Cap , Medium (WP9/WP20) (41V35)
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.023-0.030 (202889)
- MILLER ELECTRIC Contact Tip, 0.045, PK10 (000069)
- MILLER ELECTRIC Nozzle, M-Series, Flux Cored (226190)
- MILLER ELECTRIC Liner, PTFE, .047-.062 (229431)
- MILLER ELECTRIC Nozzle, 300/400A, Bore 5/8 In, PK2 (198855)
- MILLER ELECTRIC Tip, Slip, Contact, .030, PK5 (050638)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (135430)
- Miller Electric Welding Contact Tip