Shop All MIG Accessories
Miller Electric
Intermediate Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged
Mfr # 149519
Zoro # G4698741
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 62 Series Feeders, All Axcess Feeders, Pipe Pro 12 RC, 64, 74 Series Feeder, Pipe Pro Dual DX, Pipe Pro Single, Pipe Pro Single DX
- Wire Size (In.) .045-.052
- Series S-60/70 Series
- Material Brass
Product Information
- Brand Miller Electric
- MFR # 149519
- Zoro # G4698741
- UPC # 715959594059
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .045-.052 |
Maximum Wire Diameter | 3/64 in |
Minimum Wire Diameter | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Intermediate Guide |
For Use With | 62 Series Feeders, All Axcess Feeders, Pipe Pro 12 RC, 64, 74 Series Feeder, Pipe Pro Dual DX, Pipe Pro Single, Pipe Pro Single DX |
Series | S-60/70 Series |
Material | Brass |
For MIG Guns | Miller(R) |
Type | Intermediate Wire Guide |
Style | Guide |
Application | Wire Feeding |
Includes | 1-Intermediate Guide |
Drive Roll Material | Brass |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For Welder Series | Pipeworx 400 |
Guide Tube Material | Brass |
Compatible with Brand | Miller |
For Wire Type | Aluminum, Flux-Cored, Solid |
For Welder Model | 907382, 907384, 951381, 951382 |
For Wire Feeder Series | Axcess Series, D-74 MPa Plus, D-74D, D-74S, PipePro Dual DX, PipePro Single, PipePro Single DX, S-64, S-74 MPa Plus, S-74D, S-74S |
Description
Intermediate Guide, Type Intermediate Wire Guide, Compatible with Brand Miller, Maximum Wire Diameter 0.047 in, For Wire Type Aluminum, Flux-Cored, Solid, For Welder Series Pipeworx 400, For Welder Model 907382, 907384, 951381, 951382, For Wire Feeder Series Axcess Series, D-74 MPa Plus, D-74D, D-74S, PipePro Dual DX, PipePro Single, PipePro Single DX, S-64, S-74 MPa Plus, S-74D, S-74S, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Application Wire Feeding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In Stub, PK2 (45V64S)
- HANSEN Coupler Body, UNF, 1/4, Brass (GR604R)
- MILWAUKEE TOOL M12 Soldering Iron Kit (2488-21)
- PARKER TORCHOLOGY Tweco Style Nozzle, Thread-On, Coarse, 1/2" with 1/8" Recess (1250-1410) (P25CT-50)
- MILLER ELECTRIC MILLER 20 Series Wire Feeder (951779001)
- MILLER ELECTRIC Inlet Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (056193)
- MILLER ELECTRIC Metal Retaining Ring, Pk3 (170470)
- MILLER ELECTRIC Drive Roll, Dual Groove, Wire Size 0.045 (132957)
- MILLER ELECTRIC Drive Roll Kit, 4 Roll, U-Grooved, 0.047 (151037)
- MILLER ELECTRIC Replacement Brake Pad, PK2 (132529)
- LINCOLN ELECTRIC Welding Gun Liner .035-.045" (KP45-40-15)
- Miller Electric MIG Accessories