Shop All Plasma Cutting Accessories
Miller Electric
In-Line Air Filter, Use w/4UV55, 5TF35
Mfr # 228926
Zoro # G0891256
original price:
$208.99
new price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 903777-01-2, 907058, 907149, 907162011, Mfr. No. 903891
- Application Connects to Back of Miller Plasma Units with 1/4 in NPT Quick Disconnect Fitting
- Includes (1) Replacement Retaining Cup
- Characteristics Replaceable Filter Element Filters to 0.85 Microns for Removal of 99.9% of Water, Dirt, and Oil
Product Information
- Brand Miller Electric
- MFR # 228926
- Zoro # G0891256
- UPC # 715959423151
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Connection Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plasma Cutter Air Filter Kit |
For Use With | 903777-01-2, 907058, 907149, 907162011, Mfr. No. 903891 |
Application | Connects to Back of Miller Plasma Units with 1/4 in NPT Quick Disconnect Fitting |
Includes | (1) Replacement Retaining Cup |
Characteristics | Replaceable Filter Element Filters to 0.85 Microns for Removal of 99.9% of Water, Dirt, and Oil |
Connection Thread Type | NPT |
For Plasma Cutter Model | 903871, 903891, 907303, 907339, 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907529, 907532, 907579, 907579001, 907579002, 90757903, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005 |
For Removal Of | Dirt, Oil, Water |
For Plasma Cutter Series | Spectrum 375 X-TREME, Spectrum 625 X-TREME, Spectrum 875, Spectrum 875 Auto-Line |
Filter Type | In-Line Air Filter Kit |
Connection Type | Threaded |
Filter Rating | 0.85 micron |
Welding Processes | Plasma Cutting |
Description
Plasma Cutter Air Filter Kit, For Plasma Cutter Series Spectrum 375 X-TREME, Spectrum 625 X-TREME, Spectrum 875, Spectrum 875 Auto-Line, For Plasma Cutter Model 903871, 903891, 907303, 907339, 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907529, 907532, 907579, 907579001, 907579002, 90757903, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005, For Removal Of Dirt, Oil, Water, Filter Rating 0.85 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Magnetic Stick Electrode SMAW Rod, Torch Holder, Blue (TWHMSSTKB)
- JACKSON SAFETY 7 CurvOMark Cntr Pipe Mark Jumbo YHead Dial Bub Protrct Alum (14776)
- HOMESTEAD We Aw-15 Adaptor (HO433500)
- WELLER Soldering Tip 2mm (WPT2)
- MILLER ELECTRIC Plasma Torch Consumable Kit (256033)
- MILLER ELECTRIC Plasma Cutter Kit, Fits Brand Hobart (770655)
- MILLER ELECTRIC Drag Shield, 40 AMP, For XT40 (251960)
- MILLER ELECTRIC Long Body Machine Torch, 60A, 50 ft. (249956)
- MILLER ELECTRIC Standard Tip, 55 AMP, For ICE 55C/CM, PK5 (192051)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90 PSI, 50ft. (907584001)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 50/55A, PK5 (9-8209)
- Miller Electric Plasma Cutting Accessories