Shop All PAPR Accessories
Miller Electric
HEPA Filter, 6 PK, NIOSH Approved
Mfr # 235673-6
Zoro # G5916808
product price: $317.99
/pk 6, $53.00/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material HEPA
- For Use With Mfr. No. 264573
- Standards NIOSH Approved
- Series T94-R
Product Information
- Brand Miller Electric
- MFR # 235673-6
- Zoro # G5916808
- UPC # 715959410021
- Country of Origin United Kingdom
- Category PAPR Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | HEPA Filter |
Material | HEPA |
For Use With | Mfr. No. 264573 |
Standards | NIOSH Approved |
Series | T94-R |
System Type | PAPR System |
Brand and Series | Miller T94-R |
Description
HEPA Filter, T94-R, For Use With Mfr. No. 264573, HEPA, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23023 (A-1218-23023)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (KKC1PU-04-L)
- MSA SAFETY Anchor Connector Sling (10082683)
- EAGLE MFG Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene (16550)
- MILLER ELECTRIC Prefilter, 6 1/2" L, 4 1/4" W (235674)
- MILLER ELECTRIC PAPR Belt, Material Nylon, 50" L, 1/8" W (264582)
- MILLER ELECTRIC HEPA Filter, 36 PK, NIOSH Approved (235673-36)
- MILLER ELECTRIC Breathing Tube Assembly, 30" L, 2 1/2" W (261704)
- MILLER ELECTRIC Spark Arrestor, Wire Mesh (235676)
- MILLER ELECTRIC Head Seal, 13" x 10" x 4" Size (260926)
- 3M High Durability Outer Shroud, Nylon (M-448)
- Miller Electric Masks & Respiratory Protection