Shop All Welding Helmet Accessories
Miller Electric
Helmet Front Cover Lens, Replacement, PK50
Mfr # 265304B
Zoro # G9680645
product price: $230.99
/pk 50, $4.62/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Filter Shade 3
- Characteristics Clear
- For Use With T94
- Thickness 0.0625 in
Product Information
- Brand Miller Electric
- MFR # 265304B
- Zoro # G9680645
- UPC # 715959648400
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Dimensions
Plate Width | 5 1/4 in |
Plate Length | 5 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Helmet Front Cover Lens |
Filter Shade | 3 |
Characteristics | Clear |
For Use With | T94 |
Thickness | 0.0625 in |
Function | Viewing Protection |
Compatible with Manufacturer Model Number | 260482 |
Welding Shade Designation | W3 |
Compatible with Brand | Miller Electric |
Plate Thickness | 0.0625 in |
Compatible with Series | T94 Series |
Magnification | No |
Lens Color | Clear |
Compatible with Manufacturer Model Number [NEW] | 260482 |
Compatible Manufacturer Part Number | 260482 |
Compatible Grainger Part Number | 54TA12 |
Compatible with Manufacturer Part Number | 260482 |
Compatible Manufacturer Model Number | 260482 |
For Use with Mfr. Model Number | 260482 |
For Use With Mfr. Model Number | 260482 |
Description
Helmet Front Cover Lens, Compatible with Brand Miller Electric, Compatible with Grainger Part Number 54TA12, Compatible with Manufacturer Model Number 260482, Compatible with Series T94 Series, For Use With T94, Lens Color Clear, Magnification No, Plate Length 5 3/8 in, Plate Thickness 0.0625 in, Plate Width 5 1/4 in, Welding Shade Designation W3, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Torch Kit, Utility, Propane Fuel (BHSK-04)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH1018)
- BLUE DEMON SS TIG, Welding Rod, 3/32"x36", 1lb. Tube (ER312-094-01T)
- POWERWELD Twin Welding Hose Assembly, 5/16" x 50', Grade R (PW516-50)
- MILLER ELECTRIC Replacement Battery, For Miller Coolband (243927)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 12 (253882)
- MILLER ELECTRIC Headgear, For All Miller Helmet Series, Nylon, Gray (770246)
- MILLER ELECTRIC Replacement Battery, For Miller Coolbelt (245237)
- MILLER ELECTRIC Head Cover (267421)
- MILLER ELECTRIC Headgear (271325)
- OPTREL Neck and Back Protector, OPTREL Helmets (4028.016)
- Miller Electric Welding Helmet Accessories