Shop All TIG Welding Accessories
Miller Electric
Handle Knurled
Mfr # H-200
Zoro # G9073303
original price:
$26.62
18% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 18, 18SC, 18SP, 18V, 26, 26V
- Welding Processes TIG Welding (GTAW)
- Compatible with Model 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV
- Reference Number H-200
Product Information
- Brand Miller Electric
- MFR # H-200
- Zoro # G9073303
- Country of Origin United States
- Category TIG Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Torch Handle |
For Use With | 18, 18SC, 18SP, 18V, 26, 26V |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV |
Reference Number | H-200 |
Compatible with Brand | Weldcraft |
Grip Type | Knurled |
Compatible with Series | 18, 26, A-200, A-250, HW-18, HW-26, PTA-26, PTW-18, W-350, W-400 |
Description
TIG Torch Handle, Compatible with Series 18, 26, A-200, A-250, HW-18, HW-26, PTA-26, PTW-18, W-350, W-400, Compatible with Model 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV, Welding Processes TIG Welding (GTAW), Compatible with Brand Weldcraft, Grip Type Knurled, Reference Number H-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cutting Tip, One Piece, Size 6NX, Propane (2CZB3)
- PROSKIT Repl Soldering Iron, SS, 989EU/SS, 206EU/S (9SS-900N-SI)
- MILLER ELECTRIC MIG Welding Gun, 100A, 10 ft. L Cable (1770028)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289768)
- MILLER ELECTRIC Nozzle, Alumina, #12 (3/4 In), PK10 (10N44)
- MILLER ELECTRIC TIG Wireless Hand Control Adapter Kit (300749)
- MILLER ELECTRIC Collet Body, Copper, 1/16 In, PK5 (13N27)
- MILLER ELECTRIC TIG Wireless Remote Hand Control Belt Clip (249233)
- MILLER ELECTRIC Nozzle, Alumina, GL, #7 (7/16 In), PK10 (54N15)
- MILLER ELECTRIC TIG Power Cable Adapter (273483)
- MILLER ELECTRIC Power Cable Adapter, Brass (45V62)
- Miller Electric TIG Welding Accessories