Shop All Plasma Cutting Accessories
Miller Electric
Gas Lens Large, Copper/Brass, 1/16 In, PK2
Mfr # 45V116
Zoro # G5495156
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Collet 10N23, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75
- Application Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational
- Material Copper/Brass
- Diameter 1/16 in
Product Information
- Brand Miller Electric
- MFR # 45V116
- Zoro # G5495156
- UPC # 608201040407
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Diameter | 1/16 in |
For Maximum Electrode Diameter | 0.0625 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Large-Diameter Gas Lens |
For Use With | Collet 10N23, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75 |
Application | Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational |
Material | Copper/Brass |
TIG Torch Application | Large Diameter Gas Lens |
Reference Number | 45V116 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Weldcraft |
Type | Large Diameter Gas Lens |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Description
Large-Diameter Gas Lens, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Cable Connector, Male 2MPC1 (1UYF6)
- AMERICAN TORCH TIP Heating Tip, size 12 (757-12)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Black/Red/White (44R229)
- HARRIS Solid Wire Solder, Lead Free, 460 to 630 F (BRGT61/2POP)
- MILLER ELECTRIC Long Body Machine Torch, 60A, 50 ft. (249956)
- MILLER ELECTRIC Quick Release Coupler, Side Water Hose (QRW)
- MILLER ELECTRIC Deflector, 80 A, For 60T, 80CX/T, 80CXM, 100T (212736)
- MILLER ELECTRIC Nozzle, Lava, Long, #7L (7/16 In), PK10 (105Z61)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 5/32 In, PK2 (45V28)
- MILLER ELECTRIC Nozzle, Alumina, #7 (7/16 In), PK10 (54N15L)
- AMERICAN TORCH TIP Swirl Ring, 020101 (020101)
- Miller Electric Plasma Cutting Accessories