Shop All TIG Welding Accessories
Miller Electric
Gas Lens Insulator, PK2
Mfr # 54N01
Zoro # G4335353
product price: $12.39
/pk 2, $6.20/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Gas Lens Insulator
- For Use With A-150 Series, A-200 Series, W-350 Series, W-410
- Color White
- Welding Processes TIG Welding (GTAW)
Product Information
- Brand Miller Electric
- MFR # 54N01
- Zoro # G4335353
- UPC # 608201043965
- Country of Origin Taiwan, Province of China
- Category TIG Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Lens Insulator |
Type | Gas Lens Insulator |
For Use With | A-150 Series, A-200 Series, W-350 Series, W-410 |
Color | White |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Reference Number | 54N01 |
Compatible with Brand | Weldcraft |
TIG Torch Application | Gas Lens |
Description
Gas Lens Insulator, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle, 277284 (277284ATTC)
- MILLER ELECTRIC Two Hose Manifold, Y Shaped, For Oxygen (NE135B)
- TECHSPRAY Cotton Swab, Sngl Tip, 3/16 x 6 In, PK1000 (2301-1000)
- 3M SPEEDGLAS Pivot Kit for 9100 MP (27-0099-52)
- MILLER ELECTRIC Power Cable, Rubber, 12.5 Ft (3.8m) (57Y01R)
- MILLER ELECTRIC TIG Power Cable Adapter (273483)
- MILLER ELECTRIC Long Back Cap, PK2 (41V24)
- MILLER ELECTRIC Nozzle, Lava, #6 (3/8 In), PK10 (13N16)
- MILLER ELECTRIC Collet Body, Copper, 1/16 In, PK5 (10N31)
- MILLER ELECTRIC Nozzle Insulator, PK2 (18CG)
- AMERICAN TORCH TIP Power Cable, 45V04 (45V04)
- Miller Electric TIG Welding Accessories