Shop All Plasma Cutting Accessories
Miller Electric
Gas Lens, Copper / Brass, 5/32 In, PK2
Mfr # 45V28
Zoro # G5668092
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Collet 54N20, Nozzle 54N14, 54N15, 54N16, 54N17, 54N18, 54N19
- Application Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational
- Diameter 5/32 in (4.0mm)
- Material Copper/Brass
Product Information
- Brand Miller Electric
- MFR # 45V28
- Zoro # G5668092
- UPC # 696738265189
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Diameter | 5/32 in (4.0mm) |
For Maximum Electrode Diameter | 0.15625 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Lens |
For Use With | Collet 54N20, Nozzle 54N14, 54N15, 54N16, 54N17, 54N18, 54N19 |
Application | Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational |
Material | Copper/Brass |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410 |
Type | Gas Lens |
Reference Number | 45V28 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Weldcraft |
TIG Torch Application | Gas Lens |
Description
Gas Lens, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Double Valve, Gas Torch Handle, Universal (3488-47)
- ZORO SELECT Welding Booth, 8 ft. W, 6ft, 0.014 in., Red (22RP05)
- POWERWELD Airco Style Cutting Tip, Acetylene, #4 (144-4)
- ACCUFORM Welding Curtain, Blue, 6 ft. W (PWD100BU)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90PSI, 50ft. (907583001)
- MILLER ELECTRIC Power Cable, Red Braided Rubber, 12.5 Ft (57Y01RC)
- MILLER ELECTRIC Swirl Ring, XT 30/40 (249931)
- MILLER ELECTRIC Electrode, 100 AMP, For ICE 100T, PK5 (219678)
- MILLER ELECTRIC Nozzle, Alumina, #7 (7/16 In), PK10 (54N15L)
- MILLER ELECTRIC Nozzle, Alumina, GL, LG, X-Long, #8 (1/2 In) (57N74XL)
- THERMAL DYNAMICS Shield Cup, 55 A, For PCH/M60 - 100XL (8-7500)
- Miller Electric Plasma Cutting Accessories