Shop All TIG Welding Accessories
Miller Electric
Gas Lens, Copper / Brass, 3/32 In, PK2
Mfr # 45V44
Zoro # G4335816
product price: $23.65
/pk 2, $11.83/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Gas Lens
- For Use With Collet 13N23, Nozzle 53N58, 53N59, 53N60, 53N61, 53N61S
- Material Copper/Brass
- Diameter 3/32 in (2.4mm)
Product Information
- Brand Miller Electric
- MFR # 45V44
- Zoro # G4335816
- UPC # 608201122387
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 3/32 in (2.4mm) |
For Maximum Electrode Diameter | 0.09375 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Lens |
Type | Gas Lens |
For Use With | Collet 13N23, Nozzle 53N58, 53N59, 53N60, 53N61, 53N61S |
Material | Copper/Brass |
Application | Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Metal Art/Sculpture, Motorsports, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 45V44 |
Compatible with Brand | Weldcraft |
Compatible with Model | 20, 20F, 20H-320-25R, 20HP, 20P, 24, 24HP, 24V, 24W, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-24, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-24, WP-24F, WP-24FV, WP-24W, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
TIG Torch Application | Gas Lens |
Compatible with Series | 20, 20H-320, 20P, 24, 24W, 25, 9, A-125, A-80, HW-20, HW-24, HW-25, HW-9, PTA-9, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-375 |
Description
Gas Lens, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 24, 24HP, 24V, 24W, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-24, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-24, WP-24F, WP-24FV, WP-24W, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 20P, 24, 24W, 25, 9, A-125, A-80, HW-20, HW-24, HW-25, HW-9, PTA-9, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-375
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51655)
- WELLER Solder Bath 150 W (T0052704299N)
- WELLER Solder Tip, Narrow Screwdriver, 1.6mm (ETR)
- BESSEY Table Clamp, 6500 lb., 1-47/64in.H (TWM28-30-12)
- MILLER ELECTRIC Collet, Copper, 3/32 In, PK5 (13N23)
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (53N59)
- MILLER ELECTRIC Back Cap Short, PK2 (57Y04)
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (13N09)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125F (WP-9F)
- MILLER ELECTRIC Nozzle, Alumina, GL, #6 (3/8 In), PK10 (54N16)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17F)
- Miller Electric TIG Welding Accessories