Shop All TIG Welding Accessories
Miller Electric
Gas Lens, Copper / Brass, 1/16 In, PK2
Mfr # 45V43
Zoro # G4335807
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Gas Lens
- For Use With Collet 13N22, Nozzle 53N58, 53N59, 53N60, 53N61, 53N61S
- Material Copper/Brass
- Diameter 1/16 in (1.6mm)
Product Information
- Brand Miller Electric
- MFR # 45V43
- Zoro # G4335807
- UPC # 696738196438
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 1/16 in (1.6mm) |
For Maximum Electrode Diameter | 0.0625 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Lens |
Type | Gas Lens |
For Use With | Collet 13N22, Nozzle 53N58, 53N59, 53N60, 53N61, 53N61S |
Material | Copper/Brass |
Application | Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Metal Art/Sculpture, Motorsports, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational |
Compatible with Model | 20, 20F, 20H-320-25R, 20HP, 20P, 24, 24HP, 24V, 24W, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-24, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-24, WP-24F, WP-24FV, WP-24W, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Reference Number | 45V43 |
Welding Processes | TIG Welding (GTAW) |
TIG Torch Application | Gas Lens |
Compatible with Brand | Weldcraft |
Compatible with Series | 20, 20H-320, 20P, 24, 24W, 25, 9, A-125, A-80, HW-20, HW-24, HW-25, HW-9, PTA-9, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-375 |
Description
Gas Lens, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 24, 24HP, 24V, 24W, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-24, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-24, WP-24F, WP-24FV, WP-24W, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 20P, 24, 24W, 25, 9, A-125, A-80, HW-20, HW-24, HW-25, HW-9, PTA-9, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-375
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS TIG Welding Rod, 3/32'' dia., 36'' L, 10 lb (S163237-G12)
- POWERWELD Ground Clamp, Alerco Style, 200 Amp (AGC-200)
- ALPHA METALS 16 oz Solid Wire Solder 0.13 in. D Tin/Lead 40/60 1 pc (AM13406)
- PARKER TORCHOLOGY Bernard Centerfire Style Contact Tip, .035 in. (PT-035)
- MILLER ELECTRIC Handle, Knurled Thread, Knurled Thread (105Z55)
- MILLER ELECTRIC Nozzle, Alumina, GL, #8 (1/2 In), PK10 (54N14)
- MILLER ELECTRIC Collet, Copper, 1/16 In, PK5 (13N22)
- MILLER ELECTRIC Kit, Starter, WP-17, WP-17V, WP-18, WP-18V (MAK-2S)
- MILLER ELECTRIC Back Cap, Short, PK2 (CS110-BCS)
- MILLER ELECTRIC Nozzle, Alumina, #4 (1/4 In), PK10 (13N08)
- AMERICAN TORCH TIP Nozzle, 10N50, PK10 (10N50)
- Miller Electric TIG Welding Accessories