Shop All Plasma Cutting Accessories
Miller Electric
Gas Hose, Vinyl, 25 Ft (7.6m)
Mfr # 41V30
Zoro # G5800593
original price:
$50.63
22% off
new price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With W-350 Series
- Application 25 ft (7.6m)
- Material vinyl
- Welding Processes TIG Welding (GTAW)
Product Information
- Brand Miller Electric
- MFR # 41V30
- Zoro # G5800593
- UPC # 608201121816
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Hose Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Hose |
For Use With | W-350 Series |
Application | 25 ft (7.6m) |
Material | vinyl |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 41V30 |
Compatible with Series | 18, PTW-18, W-350, W-400 |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V |
Hose Tube Material | Vinyl |
Hose Color | Black |
Compatible with Brand | Linde |
Description
Gas Hose, Compatible with Series 18, PTW-18, W-350, W-400, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V, Hose Length 25 ft, Hose Tube Material Vinyl, Reference Number 41V30, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, Hose Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 1/4" x 50 ft. Spring Return Welding Hose Reel w/Hose 200 psi (EZ-SG17W-150)
- WELDCOTE Helmets Klear-View Outside Cover Lens 5 Pack (KLEARVIEWLO)
- ROADPRO Pencil Torch, Refillable Butane (RP-1010)
- BLUE DEMON TRUE VIEW PANO V2 WELDING HOOD, 180 DEG FOV, 1/1/1/1, FULL COLOR, BLK, LED LIGHT (BDWH-TRUEVIEW-PANOV2)
- MILLER ELECTRIC Plasma Cutter Torch O-Ring, PK3 (263834)
- MILLER ELECTRIC Deflector, 40 & 50 A, For 40C/T, 50C/CM, 55C (177888)
- MILLER ELECTRIC Gas Hose, Vinyl (45V09)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 5/32 In, PK2 (45V28)
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (46V30R)
- MILLER ELECTRIC Plasma Cutter Torch Gouge Tip, PK3 (249935)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 70A, PK5 (9-5897)
- Miller Electric Plasma Cutting Accessories