Shop All TIG Welding Accessories
Miller Electric
Gas Hose, Braided Rubber, 25 Ft (7.6m)
Mfr # 45V10R
Zoro # G7498181
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 20, 20P, 22, 24W, 25, WP-125, WP-225
- Material Braided Rubber
- Diameter 0.140 in ID
- Application 25 ft (7.6m)
Product Information
- Brand Miller Electric
- MFR # 45V10R
- Zoro # G7498181
- UPC # 094714331352
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 0.140 in ID |
Hose Inside Diameter | 9/64 in |
Hose Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Hose |
For Use With | 20, 20P, 22, 24W, 25, WP-125, WP-225 |
Material | Braided Rubber |
Application | 25 ft (7.6m) |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 45V10R |
Compatible with Brand | Linde |
Hose Tube Material | Rubber |
Compatible with Series | 17, 20, 20H-320, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250 |
Compatible with Model | 20, 20F, 20FHD, 20H-320-25R, 20HP, 20P, 22A, 22B, 24, 24FVHD, 24HP, 24V, 24W, 25, 9, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-20, WP-20V, WP-225, WP-24W, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9P, WP-9V, WP-R17FV |
Hose Color | Black |
Description
Gas Hose, Compatible with Series 17, 20, 20H-320, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20FHD, 20H-320-25R, 20HP, 20P, 22A, 22B, 24, 24FVHD, 24HP, 24V, 24W, 25, 9, HW-20, HW-20R, PTW-20, WP-125L, WP-125M, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-20, WP-20V, WP-225, WP-24W, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9P, WP-9V, WP-R17FV, Hose Length 25 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Standard Collet Body, 1/16" (WP9/WP20) (13N27)
- TREGASKISS Slip-On Nozzle 3/8", Heavy Duty, Tapered (401-6-62)
- AMERICAN TORCH TIP Cable Cover, CC-4-22 (CC-4-22)
- XTRWELD HSIARH06 Hose Assembly, 6 ft, Argon/Inert, 1/4, PSI: 300 (HSIARH-06)
- MILLER ELECTRIC TIG Torch Kit, A-150F, 25 ft., Rubber (WP-17F-25-R)
- MILLER ELECTRIC Nozzle, Lava, #6 (3/8 In), PK10 (13N16)
- MILLER ELECTRIC Power Cable Adapter, Brass (45V62)
- MILLER ELECTRIC TIG Wireless Remote Hand Control Belt Clip (249233)
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (13N09)
- MILLER ELECTRIC Water Coolant System, 1.3 gal Tank (301616)
- AMERICAN TORCH TIP Nozzle, 54N15, PK10 (54N15)
- Miller Electric TIG Welding Accessories