Shop All Fume Extractors & Accessories
Miller Electric
Fume Extractor, Filter 16 Sq Ft, 132 CFM,
Mfr # 300595
Zoro # G1461844
Free Shipping & Returns
$2,908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow (CFM) 132
- MERV 16
- Input Voltage 110/115/120V AC
- Hz 60
Product Information
- Brand Miller Electric
- MFR # 300595
- Zoro # G1461844
- UPC # 715959418317
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Depth (In.) | 12 in |
Width (In.) | 12 in |
Height (In.) | 23 in |
Extraction Arm Length (Maximum) | 8 ft |
Housing Width | 12 in |
Housing Depth | 12 in |
Housing Height | 23 in |
Description
Portable Fume Extractor, Maximum Air Flow 132 cfm, Minimum Air Flow 132 cfm, Extraction Arm Length (Maximum) 8 ft, Filter Efficiency 95 Percent, Power Consumption 1.27 kW, Sound Level 69 dB, Filter Area 16 sq ft, Filter MERV Rating 16, Filter Type Disposable Cartridge Filter, Spark Arrestor, Input Voltage 110/115/120V AC, Motor Horsepower (Maximum) 1 hp, Series Filtair 130, Compatible Filter Manufacturer Part Number 301267, Current 11 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO WELD 1-3/8" x 10" Stud Dia. Copper Collet (CDB-018)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP2742-1-38F)
- USA INDUSTRIALS Plastic Welding Rod (BULK-WR-PVC-13)
- HI TEMP Welding Curtain, 147.6 ftW, 5.08 ft, Orange (O51-61-20)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- MILLER ELECTRIC Flexible Funnel Nozzle, For Use W/ 5FYE9 (300668)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- MILLER ELECTRIC Fume Extractor Nozzle Attachment, 12 in W (300895)
- ROBOVENT Cartridge Filter, 13.9 in Dia, 36 in H (PL-14D36-A15-SF)
- Miller Electric Fume Extractors & Accessories