Shop All Welder Generators
Miller Electric
Engine Driven Welder Generator, 23.5 hp
Mfr # 907824
Zoro # G110080920
product price: $8,128.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$8,128.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Bobcat 230
- Start Type Electric
- Continuous Auxiliary Power 9,500 W
- Peak Auxiliary Power 11,000 W
Product Information
- Brand Miller Electric
- MFR # 907824
- Zoro # G110080920
- UPC # 715959704267
- Country of Origin United States
- Category Welder Generators
Dimensions
Overall Width | 20.13 in |
Overall Height | 26.5 in |
Overall Depth | 37.06 in |
Description
Engine Driven Welder Generator, Color Black, Blue, For Material Type Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 230 A, MIG Welding Minimum Output Current 20 A, MIG Welding Output @ Duty Cycle 230 A @ 25.5 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 230 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 230 A @ 29.2 V, 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON MIG CONTACT TIP, .035IN X 10PC PACK, FOR BLUEARC 200MSTI (BLUEARC-200MSTI-TIP-035)
- WESTWARD MIG Welding Wire, ER308L, .035, 30 lb. (41R263)
- HI TEMP Welding Blanket, 8 ft. W, 10 ft., Red (R51-8X10-32-B)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Black (22RN91)
- MILLER ELECTRIC Running Gear for use with G3185752 & G0543523 (195352)
- MILLER ELECTRIC Welder Rack, Heavy-Duty (300918)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- MILLER ELECTRIC Waterproof Canvas Cover (195193)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer 302 Air Pak Series, Electric Start, 27 hp, Gas, 13,000 W Peak (907549003)
- MILLER ELECTRIC Cylinder Rack, for Moving Welders (300917)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 305 G EFI Series, Electric Start, 12,000 W Peak (K3928-1)
- Miller Electric Welder Generators