Shop All Welder Generators
Miller Electric
Engine Driven Welder Generator, 23 hp
Mfr # 907832003
Zoro # G410607407
product price: $13,547.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$13,547.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Trailblazer 330
- Start Type Electric
- Continuous Auxiliary Power 10,500 W
- Peak Auxiliary Power 12,000 W
Product Information
- Brand Miller Electric
- MFR # 907832003
- Zoro # G410607407
- Country of Origin United States
- Category Welder Generators
Dimensions
Overall Height | 26.5 in |
Overall Depth | 37.06 in |
Overall Width | 20.13 in |
Description
Engine Driven Welder Generator, Color Black, Blue, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 330 A, MIG Welding Minimum Output Current 20 A, MIG Welding Output @ Duty Cycle 330 A @ 30 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 330 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 330 A @ 30 V, 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Regulators, Single Stage, 1/4 in FNPT, 1 to 22 psi, Use With: Non-Corrosive, Non-Toxic (4000-9376)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Knurled, 0.045 (151053)
- POWERWELD Lenco Style Cable Connector Set, #4 to #1/0 Cable (LC10)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-4045-15)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer 302 Air Pak Series, Electric Start, 27 hp, Gas, 13,000 W Peak (907549003)
- MILLER ELECTRIC Engine Driven Welder, Bobcat(TM) 200 Air Pak(TM) Series, Electric Start, 23 hp, Gas, 8,000 W Peak (907771)
- MILLER ELECTRIC Engine Driven Welder, Blue Star 185 Series, Electric Start, 13 hp, Gas, 6,500 W Peak (907664)
- MILLER ELECTRIC Cylinder Rack, for Moving Welders (300917)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- MILLER ELECTRIC Running Gear, for use with Gas LP Bobcat and Trailblazer Models (300914)
- TOMAHAWK POWER 120 Amp Welder Generator Engine Driven 2000 Watt Inverter Generator (TWG210A)
- Miller Electric Welder Generators