Shop All Welder Generators
Miller Electric
Engine Driven Welder, Big Blue(R) 800 Duo Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel
Mfr # 907752
Zoro # G1614203
product price: $68,083.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$68,083.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Big Blue 800 Duo Pro
- Start Type Electric
- Rated Output CC/DC 800 A @ 38 V, 100%
- Amperage Range 20 to 800
Product Information
- Brand Miller Electric
- MFR # 907752
- Zoro # G1614203
- UPC # 715959657358
- Country of Origin United States
- Category Welder Generators
Dimensions
Width | 28 1/2 in |
Depth | 69 1/2 in |
Height | 46 in |
Overall Depth | 69.5 in |
Overall Width | 28.5 in |
Overall Height | 46 in |
Description
Engine-Driven Welder, For Material Type Stainless Steel, Steel, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 800 A, MIG Welding Output @ Duty Cycle 400 A @ 34 V, 100 Percent (Separate), 750 A @ 40 V, 100 Percent (Combined), 800 A @ 38 V, 100 Percent (Combined), Phase Three-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 800 A, Stick Welding Minimum Output Current 20 A (Dual), 40 A (Combined)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style MIG Gun, 200A, .035" to .045" Liner, 12', Miller Connection (P2-12M)
- WALTER SURFACE TECHNOLOGIES Cleaning Pads, High Conductivity, PK10 (54B026)
- MILLER ELECTRIC Stubby Nozzle Insulator, PK2 (18CG20)
- FORNEY 14H-45 Tweco Style Heavy-Duty Contact Tip .045 (85328)
- MILLER ELECTRIC Welder Rack, Heavy-Duty (300918)
- MILLER ELECTRIC Engine Driven Welder, Bobcat(TM) 200 Air Pak(TM) Series, Electric Start, 23 hp, Gas, 8,000 W Peak (907771)
- MILLER ELECTRIC Cylinder Rack, for Moving Welders (300917)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- MILLER ELECTRIC Running Gear for use with G3185752 & G0543523 (195352)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer 302 Air Pak Series, Electric Start, 27 hp, Gas, 13,000 W Peak (907549003)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger Series, Electric Start, 23 hp, Gas, 11,000 W Peak (K2382-5)
- Miller Electric Welder Generators