Shop All Welder Generators
Miller Electric
Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel
Mfr # 907750001
Zoro # G1614133
product price: $70,718.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$70,718.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Big Blue 600 Air Pak
- Start Type Electric
- Rated Output CC/DC 500A @ 100%, 550A @ 60%, 600A @ 40%
- Amperage Range 20 to 600
Product Information
- Brand Miller Electric
- MFR # 907750001
- Zoro # G1614133
- UPC # 715959657334
- Country of Origin United States
- Category Welder Generators
Dimensions
Width | 28 1/2 in |
Height | 46 in |
Depth | 69 1/2 in |
Overall Depth | 69.5 in |
Overall Width | 28.5 in |
Overall Height | 46 in |
Description
Engine-Driven Welder, For Material Type Stainless Steel, Steel, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 600 A, MIG Welding Output @ Duty Cycle 500 A @ 40 V, 100 Percent, 575 A @ 43 V, 100 Percent, 600 A @ 44 V, 60 Percent, Phase Three-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 600 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 500 A @ 40 V, 100 Percent, 575 A @ 43 V, 100 Percent, 600 A @ 44 V, 60 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Desoldering Pump, 11.25 In L, 4.5 In W (7874B)
- AMICO ELECTRIC 205A HF-TIG Arc Stick DC Inverter Welder, 100% Start, 80% Duty Cycle, 100-250V Wide Voltage Weldin (TIG-205HF)
- TILLMAN Helmet & Gear Bag (520)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-580, 0 to 60 psig, Use With: Argon (301AR-58010)
- MILLER ELECTRIC Engine Driven Welder, Bobcat(TM) 200 Air Pak(TM) Series, Electric Start, 23 hp, Gas, 8,000 W Peak (907771)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- MILLER ELECTRIC Welder Rack, Heavy-Duty (300918)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- MILLER ELECTRIC Cylinder Rack, for Moving Welders (300917)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel (907750)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger 225 Series, Electric Start, 23 hp, Gas, 10,500 W Peak (K2857-1)
- Miller Electric Welder Generators