Shop All Welder Generators
Miller Electric
Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel
Mfr # 907750
Zoro # G1614127
original price:
$68,113.00
4% off
new price: $64,779.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$64,779.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Big Blue 600 Air Pak
- Start Type Electric
- Rated Output CC/DC 500A @ 100%, 550A @ 60%, 600A @ 40%
- Amperage Range 20 to 600
Product Information
- Brand Miller Electric
- MFR # 907750
- Zoro # G1614127
- UPC # 715959657020
- Country of Origin United States
- Category Welder Generators
Dimensions
Height | 46 in |
Width | 28 1/2 in |
Depth | 69 1/2 in |
Overall Width | 28.5 in |
Overall Height | 46 in |
Overall Depth | 69.5 in |
Description
Engine-Driven Welder, Color Blue, For Material Type Stainless Steel, Steel, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 600 A, MIG Welding Output @ Duty Cycle 500 A @ 40 V, 100 Percent, 575 A @ 43 V, 100 Percent, 600 A @ 44 V, 60 Percent, Phase Three-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 600 A, Stick Welding Minimum Output Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS TIG, Welding Rod, 1/8"x36", 1lb. Tube (ER309LSI-125-01T)
- CONTINENTAL Twin Line Welding Hose, 1/4", 100 ft. (TWT-04-100BB)
- POWERWELD TIG Rod, Aluminum, ER5356, 1/8" x 36" (ER5356-18)
- LINCOLN ELECTRIC Insulator Nozzle No.4 (KP34A)
- MILLER ELECTRIC Engine Driven Welder, Bobcat(TM) 200 Air Pak(TM) Series, Electric Start, 23 hp, Gas, 8,000 W Peak (907771)
- MILLER ELECTRIC Welder Rack, Heavy-Duty (300918)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer 302 Air Pak Series, Electric Start, 27 hp, Gas, 13,000 W Peak (907549003)
- MILLER ELECTRIC Cylinder Rack, for Moving Welders (300917)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- MILLER ELECTRIC Running Gear, for use with Gas LP Bobcat and Trailblazer Models (300914)
- LINCOLN ELECTRIC Engine Driven Welder, Outback 185 Series, Electric Start, 14 hp, Gas, 5,700 W Peak (K2706-2)
- Miller Electric Welder Generators