Shop All Welder Generators
This Product is Discontinued
Miller Electric
Engine Driven Welder, Big Blue(R) 400 Series, Electric Start, 24.7 hp, Diesel, 12,000 W Peak (Discontinued)
Mfr # 907703001
Zoro # G5926790
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Series Big Blue(R) 400
- Start Type Electric
- Rated Output CC/DC 300A @ 32V, 100% / 325A @ 28V, 100%
- Amperage Range 14 to 400
Product Information
- Brand Miller Electric
- MFR # 907703001
- Zoro # G5926790
- UPC # 715959657600
- Country of Origin United States
- Category Welder Generators
Dimensions
Width | 26 1/4 in |
Depth | 56 in |
Height | 32 in |
Description
Engine-Driven Welder, Color Blue, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 325 A, MIG Welding Output @ Duty Cycle 300 A @ 32 V, 100 Percent, 350 A @ 27 V, 100 Percent, 400 A @ 24 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 400 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 300 A @ 32 V, 100 Percent, 350 A @ 27 V, 100 Percent, 400 A @ 24 V, 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.