Shop All Welder Generators
Miller Electric
Engine Driven Welder, Big Blue(R) 400 Pro Series, Electric Start, 24.7 hp, Diesel, 12,000 W Peak
Mfr # 907733
Zoro # G1614118
original price:
$25,584.00
4% off
new price: $24,509.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$24,509.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Big Blue 400 Pro
- Start Type Electric
- Rated Output CC/DC 300A @ 32V, 100% / 325A @ 28V, 100%
- Amperage Range 20 to 400
Product Information
- Brand Miller Electric
- MFR # 907733
- Zoro # G1614118
- UPC # 715959649513
- Country of Origin United States
- Category Welder Generators
Dimensions
Depth | 56 in |
Height | 32 in |
Width | 26 1/4 in |
Overall Width | 26.25 in |
Overall Height | 32 in |
Overall Depth | 56 in |
Description
Engine-Driven Welder, For Material Type Stainless Steel, Steel, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 400 A, MIG Welding Output @ Duty Cycle 300 A @ 32 V, 100 Percent, 350 A @ 27 V, 100 Percent, 400 A @ 24 V, 100 Percent, Phase Three-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 400 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 300 A @ 32 V, 100 Percent, 350 A @ 27 V, 100 Percent, 400 A @ 24 V, 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Table Clamp, 12.75" L, 6.50" W, 12.75" H (EZR-SET)
- AMERICAN TORCH TIP Retaining Cap (120928)
- TREGASKISS Slip-On Nozzle 3/8", Standard Duty, Tapered (401-4-38)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER120S1, 10 lb. (20YE20)
- MILLER ELECTRIC Waterproof Canvas Cover (195193)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- MILLER ELECTRIC Welder Rack, Heavy-Duty (300918)
- MILLER ELECTRIC Engine Driven Welder, Blue Star 185 Series, Electric Start, 13 hp, Gas, 6,500 W Peak (907664)
- MILLER ELECTRIC Running Gear, for use with Gas LP Bobcat and Trailblazer Models (300914)
- MILLER ELECTRIC Engine Driven Welder, Bobcat(TM) 200 Air Pak(TM) Series, Electric Start, 23 hp, Gas, 8,000 W Peak (907771)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger 225 Series, Electric Start, 23 hp, Gas, 10,500 W Peak (K2857-1)
- Miller Electric Welder Generators