Shop All Welder Generators
Miller Electric
Engine Driven Welder, Big Blue(R) 400 Pro Series, Electric Start, 20.2 hp, Diesel, 12,000 W Peak
Mfr # 907732
Zoro # G1613993
product price: $25,730.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$25,730.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Big Blue 400 Pro
- Start Type Electric
- Rated Output CC/DC 300A @ 32V, 100% / 325A @ 28V, 100%
- Amperage Range 20 to 400
Product Information
- Brand Miller Electric
- MFR # 907732
- Zoro # G1613993
- UPC # 715959649476
- Country of Origin United States
- Category Welder Generators
Dimensions
Height | 32 in |
Depth | 56 in |
Width | 26 1/4 in |
Overall Height | 32 in |
Overall Width | 26.25 in |
Overall Depth | 56 in |
Description
Engine-Driven Welder, Color Blue, For Material Type Stainless Steel, Steel, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 400 A, MIG Welding Output @ Duty Cycle 300 A @ 32 V,100 Percent, 350 A @ 27 V, 100 Percent, 400 A @ 24 V,100 Percent, Phase Three-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 400 A, Stick Welding Minimum Output Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Pipe Clamp, Hold-E (785000)
- LINCOLN ELECTRIC Tungsten - Wx Multi Oxide, 1/18 (KP4723-18)
- AMERICAN TORCH TIP Gas Diffuser #3, 4, Pk5 (54A)
- ARCAIR Exothermic Cutting Rods Flux Coated, Pk25, Pk25 (42049002)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- MILLER ELECTRIC Waterproof Canvas Cover (195193)
- MILLER ELECTRIC Engine Driven Welder, Blue Star 185 Series, Electric Start, 13 hp, Gas, 6,500 W Peak (907664)
- MILLER ELECTRIC Running Gear, for use with Gas LP Bobcat and Trailblazer Models (300914)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer 302 Air Pak Series, Electric Start, 27 hp, Gas, 13,000 W Peak (907549003)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel (907750)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 305 G EFI Series, Electric Start, 12,000 W Peak (K3928-1)
- Miller Electric Welder Generators