Shop All Welder Generators
This Product is Discontinued
Miller Electric
Engine Drive Welder, Bobcat(TM) Series, Electric Start, 23.5, Gas, 11,000W Peak (Discontinued)
Mfr # 907498
Zoro # G9205765
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Series Bobcat(TM)
- Start Type Electric
- Rated Output CC/AC 150A @ 25 V, 100% Duty Cycle
- Rated Output CC/DC 225A @ 25V, 100%
Product Information
- Brand Miller Electric
- MFR # 907498
- Zoro # G9205765
- UPC # 715959559430
- Country of Origin United States
- Category Welder Generators
Dimensions
Width | 20" |
Depth | 40-1/2" |
Height | 28" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Engine Drive Welder |
Series | Bobcat(TM) |
Start Type | Electric |
Rated Output CC/AC | 150A @ 25 V, 100% Duty Cycle |
Rated Output CC/DC | 225A @ 25V, 100% |
Amperage Range | 50 to 225 |
Continuous Auxiliary Power | 9500W |
Peak Auxiliary Power | 11,000W |
Engine Brand | Kohler |
HP | 23.5 |
Fuel Type | Gas |
Includes | GFCI Receptacles |
Phase | 1 |
Description
Engine Drive Welder, Phase 1, Start Type Electric, Continuous Auxiliary Power 9500W, Engine Brand Kohler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.