Shop All Plasma Cutting Accessories
Miller Electric
Electrode, For Torches ICE 40-55C/CM, PK5
Mfr # 192047
Zoro # G0731753
original price:
$90.99
3% off
new price: $87.85
/pk 5, $17.57/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 40T, 50C, 50CM, 55C, 55CM, ICE 40
- Amps 40/50
- Application Plasma Cutting
- Features Standard Electrode
Product Information
- Brand Miller Electric
- MFR # 192047
- Zoro # G0731753
- UPC # 715959422963
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrode |
For Use With | 40T, 50C, 50CM, 55C, 55CM, ICE 40 |
Amps | 40/50 |
Application | Plasma Cutting |
Features | Standard Electrode |
Cutting Configuration | Standard Cutting |
Duty Rating | Standard |
For Plasma Torch Type | Handheld |
Compatible with Brand | Miller |
For Plasma Cutter Model | 903777012, 903777013, 903777022, 907058, 907058011 |
Compatible with Model | 193347, 195110, 195111 |
Welding Processes | Plasma Cutting |
Compatible with Manufacturer Part Number | ICE 40, ICE 40T, ICE 50C, ICE 50CM, ICE 55C, ICE 55CM |
Compatible with Series | ICE-40C, ICE-55C |
Maximum Current | 55 A |
Description
Electrode, Duty Rating Standard, For Plasma Cutter Model 903777012, 903777013, 903777022, 907058, 907058011, Compatible with Model 193347, 195110, 195111, Compatible with Series ICE-40C, ICE-55C, Compatible with Brand Miller, Maximum Current 55 A, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number ICE 40, ICE 40T, ICE 50C, ICE 50CM, ICE 55C, ICE 55CM, Cutting Configuration Standard Cutting, Features Standard Electrode, For Plasma Torch Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Protective Welder Cover, Heavy-Duty (300919)
- MILLER ELECTRIC Stick Welder (907770)
- MAG-MATE Magnetic Welding Square, 3-3/4in.L, 60 lb. (WS301AX3)
- WESTERN ENTERPRISES CGA 580 NUT/PLUG 1 PC ASSY, 10PK (CP-580)
- MILLER ELECTRIC Replacement Torch, 12 ft. Cable (260633)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 80A, PK5 (212728)
- MILLER ELECTRIC In-Line Air Filter, Use w/4UV55, 5TF35 (228926)
- MILLER ELECTRIC Power Cable, Braided Rubber, 12 1/2 Ft L (269764)
- MILLER ELECTRIC Gas Hose, Braided Rubber (45V09R)
- MILLER ELECTRIC O Ring, ICE TORCHES, For ICE TORCHES, PK3 (169232)
- AMERICAN TORCH TIP Electrode, 020103, PK5 (020103)
- Miller Electric Plasma Cutting Accessories