Shop All Welding Accessories
Miller Electric
Drive Roll Kit
Mfr # 44749
Zoro # G107458671
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Drive Roll Kit
- Welding Processes MIG Welding (GMAW)
- For Use With Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Reach Feeders, SuitCase 8/12RC, SuitCase 8/12VS
- Application MIG Welding
Product Information
- Brand Miller Electric
- MFR # 44749
- Zoro # G107458671
- UPC # 715959110525
- Country of Origin United States
- Category Welding Accessories
Dimensions
Maximum Wire Diameter | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive Roll Kit |
Type | Drive Roll Kit |
Welding Processes | MIG Welding (GMAW) |
For Use With | Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Reach Feeders, SuitCase 8/12RC, SuitCase 8/12VS |
Application | MIG Welding |
Includes | (1) Inlet Guide, (2) Drive Rolls |
Drive Roll Material | Stainless Steel |
Number of Drive Rolls | 2 |
For Wire Feeder Series | 22 Series, 32 Series, 52 Series, Millermatic Reach, SuitCase 12RC, SuitCase 12VS, SuitCase 8RC, SuitCase 8VS |
For Welder Series | Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255 |
For Wire Type | Aluminum |
Guide Tube Material | Stainless Steel; Steel; Brass |
Compatible with Brand | Miller |
Drive Roll Type | U-Groove |
For Welder Model | 903355, 903355011, 903769, 903770, 903857, 903868, 903868011, 903868012, 903869, 903869011, 903869012, 903870, 907074, 907252, 907323, 907324, 907324011, 907324012, 907518, 907693, 907728, 907757, 951044, 951649, 951674, 951767, 951768 |
For Wire Feeder Model | 951580, 951599 |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 2, Maximum Wire Diameter 0.035 in, Drive Roll Type U-Groove, For Wire Type Aluminum, For Welder Series Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROCO Compression Washer (PCRP-304)
- HARDIN Mini Gas Welding Torch Kit with Hoses & Tips (HD-LT-100)
- HOBART FILLER METALS 14" Stick Electrode 5/32" Dia., AWS E6010, 5 lb. (S116551-G45)
- BLUE DEMON Alloy 625 Wire, 0.035"x30lb. Spool (ERNICRMO3-035-30)
- MILLER ELECTRIC Low-Conductivity Coolant, 1 gal (043810)
- MILLER ELECTRIC MILLER 1pc MIG U-Groove Idler Roll (227439)
- MILLER ELECTRIC Regulator Guard, For HB1500 Regulators (HB190)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (079594)
- MILLER ELECTRIC Welding Machine Protective Cover (301262)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (204579)
- WESTERN ENTERPRISES We 254 Adaptor (312-254)
- Miller Electric Welding Accessories