Shop All MIG Accessories
Miller Electric
Drive Roll Kit, 4-Roll, V-Grooved, 0.045
Mfr # 151027
Zoro # G4704743
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Axcess Feeders
- Series S-60/70 Series
- Material Steel
- Type Drive Roll Kit
Product Information
- Brand Miller Electric
- MFR # 151027
- Zoro # G4704743
- UPC # 715959594073
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.045 |
Maximum Wire Diameter | 3/64 in |
Minimum Wire Diameter | 0.045 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive Roll Kit |
For Use With | Axcess Feeders |
Series | S-60/70 Series |
Material | Steel |
Type | Drive Roll Kit |
Style | Kit |
For MIG Guns | Miller(R) |
Application | Wire Feeding |
Includes | Antiwear Guide, Intermediate Guide, Wire Inlet Guide |
Compatible with Brand | Miller |
Drive Roll Type | V-Groove |
For Welder Model | 907382, 907384, 951381, 951382 |
Number of Drive Rolls | 4 |
Drive Roll Material | Steel |
Welding Processes | MIG Welding (GMAW) |
For Welder Series | Pipeworx 400 |
For Wire Feeder Series | Axcess Series, D-74 MPa Plus, D-74D, D-74S, PipePro Dual DX, PipePro Single, PipePro Single DX, S-64, S-74 MPa Plus, S-74D, S-74S |
For Wire Type | Solid |
For Wire Feeder Model | 951196, 951198, 951203, 951204, 951291, 951292 |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 4, Maximum Wire Diameter 0.047 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Pipeworx 400, For Welder Model 907382, 907384, 951381, 951382, For Wire Feeder Model 951196, 951198, 951203, 951204, 951291, 951292, For Wire Feeder Series Axcess Series, D-74 MPa Plus, D-74D, D-74S, PipePro Dual DX, PipePro Single, PipePro Single DX, S-64, S-74 MPa Plus, S-74D, S-74S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1075)
- MAGNAFLUX Dye Penetrant, Fluorescent (ZL-27A)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.03, Pk10 (621-0076)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19726-3)
- MILLER ELECTRIC Drive Roll Kit, 4 Roll, U-Grooved, 0.047 (151037)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Grooved, 0.035 (151026)
- MILLER ELECTRIC MILLER 20 Series Wire Feeder (951779001)
- MILLER ELECTRIC Welding Training Controller, 115VAC, 60 Hz (301395)
- MILLER ELECTRIC Inlet Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (056192)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Knurl, 0.062 (079609)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Plasma, Pk2 (24A-50)
- Miller Electric MIG Accessories