Shop All MIG Accessories
Miller Electric
Drive Roll Kit, 4-Roll, V-Grooved, 0.035
Mfr # 151026
Zoro # G4678536
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Axcess Feeders
- Series S-60/70 Series
- Material Steel
- For MIG Guns Miller(R)
Product Information
- Brand Miller Electric
- MFR # 151026
- Zoro # G4678536
- UPC # 715959594066
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.035 |
Maximum Wire Diameter | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive Roll Kit |
For Use With | Axcess Feeders |
Series | S-60/70 Series |
Material | Steel |
For MIG Guns | Miller(R) |
Type | Drive Roll Kit |
Style | Kit |
Application | Wire Feeding |
Includes | Antiwear Guide, Intermediate Guide, Wire Inlet Guide |
Drive Roll Material | Steel |
For Welder Model | 907382, 907384, 951381, 951382 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Miller |
Number of Drive Rolls | 4 |
For Welder Series | Pipeworx 400 |
For Wire Feeder Model | 951196, 951198, 951203, 951204, 951291, 951292 |
For Wire Type | Solid |
For Wire Feeder Series | Axcess Series, D-74 MPa Plus, D-74D, D-74S, PipePro Dual DX, PipePro Single, PipePro Single DX, S-64, S-74 MPa Plus, S-74D, S-74S |
Drive Roll Type | V-Groove |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 4, Maximum Wire Diameter 0.035 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Pipeworx 400, For Welder Model 907382, 907384, 951381, 951382, For Wire Feeder Model 951196, 951198, 951203, 951204, 951291, 951292, For Wire Feeder Series Axcess Series, D-74 MPa Plus, D-74D, D-74S, PipePro Dual DX, PipePro Single, PipePro Single DX, S-64, S-74 MPa Plus, S-74D, S-74S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Argon/CO2 Flowmeter (PW195FM)
- WELLER Tip Cleaner, Dry Tip Cleaner (T0051512599)
- WESTWARD Auto Dark Welding Helmet, 10, Red (22XX38)
- SHURLITE Universal Round Spark Lighter, 1 Universal Round File Lighter (3011)
- MILLER ELECTRIC Drive Roll Kit, 4 Roll, U-Grooved, 0.047 (151037)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Grooved, 0.045 (151027)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Knurl, 0.045 (079607)
- MILLER ELECTRIC Drive Roll, Dual Groove, Wire Size 0.03, .035, .045, .062 (136135)
- MILLER ELECTRIC MIG Gun Curved Barrel Assembly (300591)
- MILLER ELECTRIC Inlet Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (056192)
- POWERWELD Universal Spool Adaptor (SA-1)
- Miller Electric MIG Accessories