Shop All Workbench Accessories
Miller Electric
Drawer Module, 26 W x 16 D x 10 H, Blue
Mfr # 300610
Zoro # G7529225
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 10 in
- Width 26 in
- Depth 16 in
- Material Steel
Product Information
- Brand Miller Electric
- MFR # 300610
- Zoro # G7529225
- UPC # 715959419116
- Country of Origin China
- Category Workbench Accessories
Dimensions
Height | 10 in |
Width | 26 in |
Depth | 16 in |
Overall Width | 26 in |
Overall Depth | 16 in |
Overall Height | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drawer Module |
Material | Steel |
For Use With | 951 168, 951 169, 951 170, Mfr. No. 951 167 |
Includes | (2) Drawers, Ball-Bearing Slides |
Finish | Powder Coated |
Product Type | Tool Chest |
Features | 4 Month Warranty |
Compatible With | 951167 Work Bench, 951168 Work Bench, 951169 Work Bench, 951170 Work Bench |
Description
Drawer Module, Compatible With 951167 Work Bench, 951168 Work Bench, 951169 Work Bench, 951170 Work Bench, Features 4 Month Warranty, Includes (2) Drawers, Ball-Bearing Slides, Overall Depth 16 in, Overall Height 10 in, Overall Width 26 in, Product Type Tool Chest, Finish Powder Coated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 14"D x 48"W, Chrome (1448NC)
- TENNSCO Mobilebench Handle (MHE-25)
- 3M 3m Paint & Rust Stripper 9099DC-NA (9099DC-NA)
- LITTLE GIANT Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight (MT1-2448-30)
- MILLER ELECTRIC Convenience Kit, 3-1/2W x 29D x 3H, Gray (300614)
- MILLER ELECTRIC Vise and Vise Mount, 7W x 14D x 12H, Gray (300611)
- MILLER ELECTRIC X-Clamp, 2-1/2 W x 8-1/2 D x 10 H, Blue (300613)
- TENNSCO Latch, Plastic (LL-1)
- BOSTONTEC Thin Client CPU Holder, Upright/Monitor Mount, 10 lb cap, BLK (CPUTC)
- TOOLPRO Step Bar with Hardware for StepUp Bench (TP88091)
- TENNSCO Drawer, 8-1/4" H x 15" W x 18" D, Sand (WBD-1-Sand)
- Miller Electric Workbench Accessories