Shop All Welder Generators
Miller Electric
Diesel Engine-Driven Welder
Mfr # 907849004
Zoro # G210901736
product price: $25,485.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$25,485.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Start Type Glow Plug
- Continuous Auxiliary Power 10,500 W
- Peak Auxiliary Power 12,000 W
- Engine Brand Kubota
Product Information
- Brand Miller Electric
- MFR # 907849004
- Zoro # G210901736
- UPC # 715959708012
- Country of Origin United States
- Category Welder Generators
Dimensions
Overall Height | 27.02 in |
Overall Depth | 45.72 in |
Overall Width | 20.6 in |
Description
Diesel Engine-Driven Welder, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 330 A, MIG Welding Output @ Duty Cycle 330 A @ 3.25 V, 100 Percent, Phase Single-Phase, Start Type Glow Plug, Stick Welding Maximum Output Current 330 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 330 A @ 31 V, 100 Percent, TIG Welding Maximum Output Current 330 A, TIG Welding Minimum Output Current 20 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Table Clamp, Axis Clamp, 1-3/16 in. D (TWV16-20-15K)
- STRONG HAND TOOLS Inserta Clamp, 4.75 in Throat Depth (T28-63130T)
- AMERICAN TORCH TIP Cutting Tip, size 11 (4202-11)
- WESTWARD Auto Dark Welding Helmet, 10, Blue (22XX37)
- MILLER ELECTRIC Running Gear, for use with Gas LP Bobcat and Trailblazer Models (300914)
- MILLER ELECTRIC Engine Driven Welder, Blue Star 185 Series, Electric Start, 13 hp, Gas, 6,500 W Peak (907664)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- MILLER ELECTRIC Engine Driven Welder, Bobcat(TM) 200 Air Pak(TM) Series, Electric Start, 23 hp, Gas, 8,000 W Peak (907771)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel (907750)
- HOBART WELDING PRODUCTS Engine Driven Welder, Champion 145 Series, Recoil Start, Gas, 4,750 W Peak (500563)
- Miller Electric Welder Generators