Shop All Workbench Accessories
Miller Electric
Convenience Kit, 3-1/2W x 29D x 3H, Gray
Mfr # 300614
Zoro # G7462104
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 3 in
- Width 3.5 in
- Depth 29 in
- Material Steel
Product Information
- Brand Miller Electric
- MFR # 300614
- Zoro # G7462104
- UPC # 715959419154
- Country of Origin China
- Category Workbench Accessories
Dimensions
Height | 3 in |
Width | 3.5 in |
Depth | 29 in |
Overall Depth | 29 in |
Overall Height | 3 in |
Overall Width | 3.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Convenience Kit |
Material | Steel |
For Use With | 951 168, 951 169, 951 170, Mfr. No. 951 167 |
Includes | Clamp Bar, Gun Holder, Tool Holder |
Finish | Powder Coated |
Product Type | Convenience Kit |
Compatible With | 951167 Work Bench, 951168 Work Bench, 951169 Work Bench, 951170 Work Bench |
Features | 4 Month Warranty |
Description
Convenience Kit, Compatible With 951167 Work Bench, 951168 Work Bench, 951169 Work Bench, 951170 Work Bench, Features 4 Month Warranty, Includes Clamp Bar, Gun Holder, Tool Holder, Overall Depth 29 in, Overall Height 3 in, Overall Width 3.5 in, Product Type Convenience Kit, Finish Powder Coated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with 6 compartments, Plastic, 7 1/4 in H x 10 57/64 in W (2360670)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Black (36368BLK)
- TENNSCO Electrical Shelf Riser, 72Wx15Dx18H, Gray (RE-18-1572)
- CORNERMATE Cord Channel Crnr 5' Wht (C-40)
- MILLER ELECTRIC Drawer Module, 26 W x 16 D x 10 H, Blue (300610)
- MILLER ELECTRIC X-Clamp, 2-1/2 W x 8-1/2 D x 10 H, Blue (300613)
- MILLER ELECTRIC Vise and Vise Mount, 7W x 14D x 12H, Gray (300611)
- PRO-LINE Bin Rail, 72 W x 1-1/2 D x 2-5/8 H, Gray (BH72-A31)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, BLK (PHF3672 - B)
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 12H (606958GY)
- BENCHPRO Roll Holder, 60 W x 4 D x 4 in. H, Black (R60)
- Miller Electric Workbench Components