Shop All TIG Welding Accessories
Miller Electric
Contact Tip, Spoolmate(T), .030" Wire
Mfr # 199387
Zoro # G1614011
product price: $21.59
/pk 5, $4.32/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Spool Gun
- For Use With Spoolmate(TM) 150, 250 & 3545 MIG Guns
- Material Copper
- Bore Dia. (In.) 3/100 in
Product Information
- Brand Miller Electric
- MFR # 199387
- Zoro # G1614011
- UPC # 715959255790
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Bore Dia. (In.) | 3/100 in |
Wire Size (In.) | 0.03 |
Size | 0.03 in |
Max. Wire Diameter | 0.03 in |
Connection Thread Size | M5 |
Maximum Wire Diameter | 0.03 in |
Description
Contact Tip, Compatible with Brand Miller, Series Spoolmate, Compatible with Model 300497, 301272, Compatible with Series Spoolmate 150, Spoolmate 200, Spoolmate 250, Spoolmate 3545, Tip Shape Standard, Maximum Wire Diameter 0.03 in, For Wire Type Aluminum, Maximum Current 250 A, Connection Type Threaded, For Nozzle Series Spoolmate, For Gas Diffuser Number 199390, Contact Tip Number 199387, Welding Processes MIG Welding (GMAW), Connection Thread Size M5, Material Copper, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Solder Tip, Conical, 0.031 In/0.8 mm (EW-403)
- JACKSON SAFETY Weld Electrode Holder JH-1 Copper Alloy 3/16 MD Duty (14679)
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WG116X7)
- AMERICAN TORCH TIP Swirl Ring (220479)
- MILLER ELECTRIC Nozzle, Alumina, #6 (3/8 In), PK10 (53N60)
- MILLER ELECTRIC Power Cable, Braided Rubber, 12.5 Ft (57Y01MF)
- MILLER ELECTRIC Nozzle, Alumina, #6 (3/8 In), PK10 (13N10)
- MILLER ELECTRIC Nozzle, Alumina, #4 (1/4 In), PK10 (53N58)
- MILLER ELECTRIC Nozzle, Alumina, #6 (3/8 In), PK10 (10N48)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150F (WP-17F)
- WALTER SURFACE TECHNOLOGIES Stencil Paper, 164 ft x 4 In (54B087)
- Miller Electric TIG Welding Accessories