Shop All Welding Contact Tip
Miller Electric
Contact Tip, FasTip, 0.040, PK10
Mfr # 223017
Zoro # G1025157
product price: $26.79
/pk 10, $2.68/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series FasTip
- Style Contact
- Type Fastip
- Wire Size (In.) 0.040
Product Information
- Brand Miller Electric
- MFR # 223017
- Zoro # G1025157
- UPC # 715959555852
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.040 |
Outside Diameter | 0.312 in |
Maximum Wire Diameter | 0.04 in |
Details
Promotion Restriction | Not eligible for promotion |
Series | FasTip |
Style | Contact |
Item | Contact Tip |
Type | Fastip |
For Use With | ROUGHNECK Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO |
For MIG Guns | Miller(R) Roughneck |
Material | Copper |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Roughhneck, XR Edge, XR Spoolmatic |
For Gas Diffuser Number | 206195, 206196, 210664 |
For Wire Type | Aluminum |
Duty Rating | Heavy Duty |
Description
Contact Tip, Series FasTip, Compatible with Series Roughhneck, XR Edge, XR Spoolmatic, Duty Rating Heavy Duty, Maximum Wire Diameter 0.04 in, For Wire Type Aluminum, For Gas Diffuser Number 206195, 206196, 210664, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.312 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Aluminum, Weld Wire, 1/8"X36", 1lb. (ER1100-125-01T)
- BERNZOMATIC Pencil Torch, Spark Ignitor, Propane (UL2317)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-2, 10 lb. (30XN78)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/8", 36 L, 10 lb (ED031113)
- MILLER ELECTRIC Contact Tip, 0.023, PK10 (087299)
- MILLER ELECTRIC Tip, Fastip, Contact, 5/64, PK25 (206192)
- MILLER ELECTRIC Nozzle, 1/2, 1/8 Recess (169724)
- MILLER ELECTRIC M 100/150 MIG Consumable Kit .035 wire (234609)
- MILLER ELECTRIC Contact Tip, 0.040 In, PK25 (206187)
- MILLER ELECTRIC Contact Tip, FasTip, 0.045, PK10 (223018)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK5 (199389)
- Miller Electric Welding Contact Tip