Shop All Welding Contact Tip
Miller Electric
Contact Tip, 0.023, PK10
Mfr # 087299
Zoro # G1904567
product price: $23.45
/pk 10, $2.34/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Contact Tip
- Wire Size (In.) 0.023
- Style Contact
- Material Copper
Product Information
- Brand Miller Electric
- MFR # 087299
- Zoro # G1904567
- UPC # 715959555890
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.023 |
Overall Length | 1.125 in |
Maximum Wire Diameter | 0.023 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Contact Tip |
Style | Contact |
Material | Copper |
For Use With | M-10, M-15, M-100, M-150 and M-25 Welding Gun |
Item | Contact Tip |
For MIG Guns | Miller(R) M10, M15, M25, M100 and M150 |
Series | M-Series |
Compatible with Series | H200L4, HR100, M-10, M-100, M-15, M-150, M-25, M-80 |
Welding Processes | MIG Welding (GMAW) |
Tip Shape | Standard |
For Nozzle Series | M-Series |
Compatible with Model | 159698, 169589, 169591, 169593, 169594, 169596, 169599, 195605, 239173, 248282, 249040, 249041, 273618, 284546, 285033 |
For Wire Type | Flux-Cored, Solid |
For Gas Diffuser Number | 169716 |
Compatible with Brand | Hobart, Miller |
Connection Type | Threaded |
Duty Rating | Standard Duty |
Contact Tip Number | 087299 |
Description
Contact Tip, Compatible with Brand Hobart, Miller, Series M-Series, Compatible with Model 159698, 169589, 169591, 169593, 169594, 169596, 169599, 195605, 239173, 248282, 249040, 249041, 273618, 284546, 285033, Compatible with Series H200L4, HR100, M-10, M-100, M-15, M-150, M-25, M-80, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.023 in, For Wire Type Flux-Cored, Solid, Connection Type Threaded, For Nozzle Series M-Series, For Gas Diffuser Number 169716
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 2 (1502-2)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-0087)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-590, 0 to 50 psi, Use With: Compressed Air (KH1101)
- CHEMTRONICS Cleaning Swab, 100 PPI, 5.12 In L, PK50 (CF2050)
- MILLER ELECTRIC M 25 MIG Gun Consumable Kit, .035 wire (234611)
- MILLER ELECTRIC Nozzle, Gun Slip (169726)
- MILLER ELECTRIC Liner, Fastip, 15 ft. (191065)
- MILLER ELECTRIC Adapter, Pk2 (169728)
- MILLER ELECTRIC Adapter, Contact Tube, PK2 (164421)
- MILLER ELECTRIC Tip, Standard, Contact, .030, PK10 (135428)
- PARKER TORCHOLOGY Tregaskiss Style Contact Tip, .035" HD (P403-1-35)
- Miller Electric Welding Contact Tip