Shop All Plasma Cutting Accessories
Miller Electric
Consumable Kit, 30 AMP, For XT30
Mfr # 253520
Zoro # G4709126
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfg No. XT30
- Amps 30
- Application Plasma Cutting
- Includes (1) Grease Pack, (1) O-Ring, (1) Retaining Cup, (1) Swirl Ring, (5) Electrodes, (5) Tips
Product Information
- Brand Miller Electric
- MFR # 253520
- Zoro # G4709126
- UPC # 715959594899
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Plasma Torch Consumable Kit |
For Use With | Mfg No. XT30 |
Amps | 30 |
Application | Plasma Cutting |
Includes | (1) Grease Pack, (1) O-Ring, (1) Retaining Cup, (1) Swirl Ring, (5) Electrodes, (5) Tips |
Features | Cut Straight Lines or Circles up to 12 Inches in Diameter with Ease |
Welding Processes | Plasma Cutting |
Compatible with Brand | Miller |
For Plasma Torch Series | XT30, XT30C |
Maximum Current | 30 A |
For Plasma Cutter Model | 903871, 903891, 907303, 907339, 907529, 907532 |
For Plasma Cutter Series | Spectrum 375, Spectrum 375 X-TREME |
For Plasma Torch Type | Handheld |
For Plasma Torch Model | 249949, 255685 |
Description
Plasma Torch Consumable Kit, Maximum Current 30 A, For Plasma Cutter Model 903871, 903891, 907303, 907339, 907529, 907532, For Plasma Cutter Series Spectrum 375, Spectrum 375 X-TREME, For Plasma Torch Model 249949, 255685, For Plasma Torch Series XT30, XT30C, For Plasma Torch Type Handheld, Includes (1) Grease Pack, (1) O-Ring, (1) Retaining Cup, (1) Swirl Ring, (5) Electrodes, (5) Tips, Welding Processes Plasma Cutting, Compatible with Brand Miller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Hand Torch, Flame Type Swirl, Ignition Type Instant On-Off, Series TS4000T (TS4000)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Knurl, 0.045 (079607)
- AVEN Solder Sucker Esd, Safe Plastic (17536)
- PROSKIT Flux Bottle, 2 pack (900-230)
- MILLER ELECTRIC Short Body Machine Torch, 60A, 50 ft. (263952)
- MILLER ELECTRIC Short Body Machine Torch, 60A, 25 ft. (257464)
- MILLER ELECTRIC Plasma Torch Kit, For Torches ICE 80C/T (222942)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90 PSI, 50ft. (907584001)
- MILLER ELECTRIC Power Cable, Rubber, 2pc, 12.5 Ft (3.8m) (46V28-2)
- MILLER ELECTRIC Standard Tip, 50 AMP, For ICE 50C/CM, PK5 (177890)
- MILLER ELECTRIC Swirl Ring, XT 30/40 (249931)
- Miller Electric Plasma Cutting Accessories