Shop All Multiprocess Welders
Miller Electric
Conductor Extension Cable, 25 ft. Cord L
Mfr # 242208025
Zoro # G5567269
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Extension Cord for Remote Contactor and Voltage Controls
- For Use With Mfr. Model No. 242211020
- Cord Length 25 ft
- Features 14 Pin 11 Conductor, Extension Cord for Remote Contactor and Voltage Controls
Product Information
- Brand Miller Electric
- MFR # 242208025
- Zoro # G5567269
- UPC # 715959547901
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Cord Length | 25 ft |
Cable Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Remote Control Extension Cable |
Application | Extension Cord for Remote Contactor and Voltage Controls |
For Use With | Mfr. Model No. 242211020 |
Features | 14 Pin 11 Conductor, Extension Cord for Remote Contactor and Voltage Controls |
Compatible with Brand | Miller |
Compatible with Manufacturer Part Number | 242211020 |
Description
Remote Control Extension Cable, Compatible with Brand Miller, Compatible with Manufacturer Part Number 242211020, Compatible with Grainger Part Number 49WM41, Cable Length 25 ft, Features 14 Pin 11 Conductor, Extension Cord for Remote Contactor and Voltage Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Flat Blade, 15.7mm (T15-1402)
- ALPHA FRY Solder Rosin Core 60/40 (31605)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 2.50 Magnification (M250)
- JR PRODUCTS JR Products 07-30365 Low Pressure Two-Stage LP Gas Regulator - Fairview Style (07-30365)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (907728)
- MILLER ELECTRIC Miller 215MultiprocessWelder wCART (951000001)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R) 220 AC/DC, Phase 1 , 120/240V AC , AC/DC TIG, MIG, Stick (907757)
- MILLER ELECTRIC Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , 350A @ 34V DC, 60% (907161)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (951767)
- BLUE DEMON BLUEARC 140MSI, INVERTER WELDING MACHINE, MIG AND STICK CAPABLE (BLUEARC-140MSI)
- HOBART WELDING PRODUCTS Multiprocess Welder (500578)
- Miller Electric Multiprocess Welders