Shop All TIG Welding Accessories
Miller Electric
Collet, Copper, Gas Lens, 1/16 In, PK2
Mfr # 13N22L
Zoro # G6118637
product price: $12.29
/pk 2, $6.15/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Gas Lens Collet
- For Use With A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
- Material Copper
- Diameter 1/16 in (1.6mm) GL
Product Information
- Brand Miller Electric
- MFR # 13N22L
- Zoro # G6118637
- UPC # 696738598898
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 1/16 in (1.6mm) GL |
For Maximum Electrode Diameter | 0.0625 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Lens Collet |
Type | Gas Lens Collet |
For Use With | A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375 |
Material | Copper |
Application | Gas Lens, 1/16 in (1.6mm) |
Reference Number | 13N22L |
Compatible with Series | 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375 |
TIG Torch Application | Large Diameter Gas Lens |
Compatible with Model | 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Welding Processes | TIG Welding (GTAW) |
Description
Gas Lens Collet, Compatible with Model 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.0625 in, TIG Torch Application Large Diameter Gas Lens, Type Gas Lens Collet, Welding Processes TIG Welding (GTAW), Reference Number 13N22L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP11-30)
- STAR TECH WELD Mig Tip Adaptors Gas Diffuser 169728 for Miller Welding Gun M25, M40, 5PK (169-728)
- XTRWELD 2% Thoriated Tungsten Electrode, 0.040, Red, 7 In L, 10PK (WTTH2040)
- HARRIS Rivet Washing Tip (6290-8NFW)
- MILLER ELECTRIC Nozzle, Alumina, GL, LG, #6 (3/8 In), PK10 (57N75)
- MILLER ELECTRIC Nozzle, Alumina, LG, #12 (3/4 In), PK10 (53N87)
- MILLER ELECTRIC Back Cap, Short, PK2 (CS110-BCS)
- MILLER ELECTRIC Long Back Cap, PK2 (41V24)
- MILLER ELECTRIC Nozzle, Alumina, #8 (1/2 In), PK10 (13N12)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N01)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 5/16", #5 (WP24W) (53N25)
- Miller Electric TIG Welding Accessories