Shop All TIG Welding Accessories
Miller Electric
Collet, Copper, 3/32 In, PK5
Mfr # 13N23
Zoro # G1786312
product price: $13.59
/pk 5, $2.72/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Standard Collet
- Material Copper
- For Use With A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
- Diameter 3/32 in
Product Information
- Brand Miller Electric
- MFR # 13N23
- Zoro # G1786312
- UPC # 608201004560
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 3/32 in |
For Maximum Electrode Diameter | 0.0938 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collet |
Type | Standard Collet |
Material | Copper |
For Use With | A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375 |
Application | 3/32 in |
Compatible with Series | 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375 |
TIG Torch Application | Gas Lens, Non-Gas Lens |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 13N23 |
Compatible with Model | 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Description
Collet, Compatible with Model 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.0938 in, TIG Torch Application Gas Lens, Non-Gas Lens, Type Standard Collet, Welding Processes TIG Welding (GTAW), Reference Number 13N23
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Braid, Desoldering, #3 (80-3-5)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 2.4mm (T22-D24)
- VICTOR VICTOR TEMFA Sz1 Actylne Braz/Solder Tip (0311-0215)
- BROCO Exothermic Cutting Rods - 1/2 x 48in. 25 rods per box (PC/1248-25)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK2C)
- MILLER ELECTRIC Handle, Ribbed Thread, Ribbed Thread (105Z55R)
- MILLER ELECTRIC Power Cable, Vinyl, 25 Ft (7.6m) (41V29)
- MILLER ELECTRIC TIG Torch Kit, A-150F, 25 ft., Rubber (WP-17F-25-R)
- MILLER ELECTRIC Water Coolant System, 1.3 gal Tank (301616)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/16 In, PK2 (45V43)
- MILLER ELECTRIC Collet Body, Copper, 3/32 In, PK5 (10N32)
- Miller Electric TIG Welding Accessories