Shop All Plasma Cutting Accessories
Miller Electric
Collet Body, Copper, 0.040-1/8 In, PK2
Mfr # 17CB20
Zoro # G5672922
product price: $31.45
/pk 2, $15.73/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Collet 10N22S, 10N23S, 10N24S, 10N25S, Nozzle 13N08, 13N09, 13N10, 13N11, 13N12, 13N13
- Application Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational
- Diameter Stubby, 0.040-1/8 in (1.0-3.2mm)
- Material Copper
Product Information
- Brand Miller Electric
- MFR # 17CB20
- Zoro # G5672922
- UPC # 696738298972
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Diameter | Stubby, 0.040-1/8 in (1.0-3.2mm) |
For Maximum Electrode Diameter | 0.15625 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stubby Collet Body |
For Use With | Collet 10N22S, 10N23S, 10N24S, 10N25S, Nozzle 13N08, 13N09, 13N10, 13N11, 13N12, 13N13 |
Application | Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational |
Material | Copper |
Reference Number | 17CB20 |
Type | Stubby Collet Body |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
TIG Torch Application | Stubby Non-Gas Lens |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410 |
Compatible with Brand | Weldcraft |
Description
Stubby Collet Body, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO MIG Gun, 400 A, Wire 0.035 In, For Tweco (10401102)
- LINCOLN ELECTRIC Lincoln Electric 249104 Flux Core Wire Feed Welder & Gun (249104)
- HARRIS Mach Cutt Tip Propane (6290-2VVC)
- HARRIS Gouging Tip Propane (6290-1GG)
- MILLER ELECTRIC Plasma Cutter Torch Retaining Cup (256029)
- MILLER ELECTRIC Plasma Cutting Tip, 27A, PK5 (176656)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90PSI, 50ft. (907583001)
- MILLER ELECTRIC Drag Shield, 60 A A, For 60T, 80CX/TM, 100T (212730)
- MILLER ELECTRIC Plasma Cutting Tip, 80A, PK5 (212726)
- MILLER ELECTRIC In-Line Air Filter, Use w/4UV55, 5TF35 (228926)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90 PSI, 50ft. (907584001)
- Miller Electric Plasma Cutting Accessories