Shop All PAPR Accessories
Miller Electric
Breathing Tube Assembly, 30" L, 2 1/2" W
Mfr # 261704
Zoro # G404104998
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 30 in
- Standards NIOSH 42 CFR 84
- Color Black
- Includes Connectors, Hose
Product Information
- Brand Miller Electric
- MFR # 261704
- Zoro # G404104998
- UPC # 715959657396
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Length | 30 in |
Width | 2 1/2 in |
Height | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | NIOSH 42 CFR 84 |
Color | Black |
Includes | Connectors, Hose |
Material | Plastic, Rubber |
Item | Breathing Tube Assembly |
For Use With | PAPR System |
System Type | PAPR System |
Brand and Series | Miller PAPR 2 |
Description
Breathing Tube Assembly, For Use With PAPR System, 2 in Height, 30 in Length, 2 1/2 in Width, Plastic, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STC Size 6 Men's 8" Work Boot Steel Work Boots, Black (21986-6)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, L (480267)
- BRADY Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10 (86443)
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 in W, White (97-01-006)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (260821)
- MILLER ELECTRIC PAPR Blower, 8-1/2 x 7-1/2" x 3-1/2" Size (235672)
- MILLER ELECTRIC Head Seal, 13" x 10" x 4" Size (260926)
- MILLER ELECTRIC PAPR Belt, Material Nylon, 50" L, 1/8" W (264582)
- MILLER ELECTRIC Belt, 12" x 10" x 2" Size, Nylon (235679)
- MILLER ELECTRIC HEPA Filter, 6 PK, NIOSH Approved (235673-6)
- 3M SPEEDGLAS Inside Prot Plate, 1.8x3.7In, Clr, PK25 (06-0200-10-B)
- Miller Electric PAPR Accessories