Shop All Headbands and Sweatbands
Miller Electric
Bandanna, Black, One Size Fits All, Cotton
Mfr # 250904
Zoro # G7586257
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Cotton
- Size One Size Fits All
- Pattern Solid
Product Information
- Brand Miller Electric
- MFR # 250904
- Zoro # G7586257
- UPC # 715959591645
- Country of Origin United States
- Category Headbands and Sweatbands
Dimensions
Size | One Size Fits All |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Bandanna |
Color | Black |
Material | Cotton |
Pattern | Solid |
Series | ArcArmor |
Description
Welding Bandanna, Material Cotton, Color Black, Pattern Solid, Size One Size Fits All, Series ArcArmor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CISCO INDEPENDENT Green Bay Packers Sunglasses - Wrap (5460303115)
- GEO CRAFTS Geo Crafts G280-48B PVC 30 x 48 in. PVC VCS Stripe Doormat - Blue (G280-48B PVC)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size M (ST11X-2PGS-M)
- ERB SAFETY 2XL 5 Point Break-Away Safety Vest (61242)
- CHILL-ITS BY ERGODYNE Dew Rag, Blue, Solid (6710)
- MSA SAFETY Sweatband, 4-1/2inHx7inWx5/16inD, PK10 (10153518)
- PYRAMEX Sweat Band, Bump Caps (BPRBAND)
- CHILL-ITS BY ERGODYNE L/XL Lime Ranger Hat - Neck Shade (8934)
- PIP Cooling Towel, Lime (396-602-L)
- CHILL-ITS BY ERGODYNE Headband, Flames, One Size, Terrycloth (6605)
- CHILL-ITS BY ERGODYNE Hi-Vis Lime Reflective Cooling Multi-Band (6487R)
- Miller Electric Headbands and Sweatbands