Shop All TIG Welding Accessories
Miller Electric
Back Cap Insulator, PK2
Mfr # 18-7
Zoro # G7542324
product price: $10.15
/pk 2, $5.08/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Back Cap Insulator
- For Use With A-150 Series, A-200 Series, W-350
- Application Tig Welding
- Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Product Information
- Brand Miller Electric
- MFR # 18-7
- Zoro # G7542324
- UPC # 608201010103
- Country of Origin Taiwan, Province of China
- Category TIG Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Back Cap Insulator |
Type | Back Cap Insulator |
For Use With | A-150 Series, A-200 Series, W-350 |
Application | Tig Welding |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Reference Number | 18-7 |
Compatible with Brand | Weldcraft |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410 |
TIG Torch Application | Gas Lens, Large Diameter Gas Lens, Non-Gas Lens, Stubby Gas Lens, Stubby Non-Gas Lens |
Welding Processes | TIG Welding (GTAW) |
Description
Back Cap Insulator, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT MAPP Gas, 14.1 oz. (221183)
- TWECO Cable Connector, Set (94251425)
- NELSON STUD WELDING 1/4"-5/8" x Assembly Back Up Pin (500-017-017)
- BLACK SWAN Plastic Pipe Cement Daubers pt. (11081)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 3/32 In (45V64S)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK3C)
- MILLER ELECTRIC Nozzle, Alumina, #7 (7/16 In), PK10 (13N11)
- MILLER ELECTRIC Water Hose, 12.5 Ft (3.8m), Braided Rubber (45V07RBB)
- MILLER ELECTRIC Collet, Copper, 0.040 In (1.0mm), PK5 (13N21)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125F (WP-9F)
- AMERICAN TORCH TIP Gas Lens Collet Body, 1/8 In, PK5 (45V45)
- Miller Electric TIG Welding Accessories