Shop All Welding Helmets
Miller Electric
Auto-Darkening Welding Helmet
Mfr # 289808
Zoro # G705261956
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Viewing Area 7.22 sq in
- ADF Controls Digital
- Lens Color Clear
- Battery Type CR2450
Product Information
- Brand Miller Electric
- MFR # 289808
- Zoro # G705261956
- UPC # 715959692168
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Head Diameter Maximum | 26 in |
Helmet Width | 9 in |
Head Diameter Minimum | 21 1/2 in |
Description
Auto-Darkening Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Blue, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 60UP42, Compatible Suspension Manufacturer Part Number 284218, EN379 Classification 1/1/1/2, Features Auto-On/Off, Half Shade Settings, Quick Release Cover Lens, Three Operating Modes, Variable Shade, Graphics Crusher, Grind Mode Yes, Hat Size Maximum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Tig Torch, 250A, Water-Cooled (K1784-4)
- MILLER ELECTRIC Cooled Tip H2o, PK2 (040223)
- ZORO SELECT Cooling Fluid, 1 gal Tank Capacity (CF3-1G)
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 2lb. (E71TGS-035-02)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289807)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289759)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289844)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289768)
- MILLER ELECTRIC Welding Helmet, Liberty Graphics (287820)
- MILLER ELECTRIC Welding Cap, Blue Flame, 7-1/2 (286974)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Gray (906GY)
- Miller Electric Welding Helmets