Shop All Welding Helmets
Miller Electric
Auto-Darkening Welding Helmet
Mfr # 289762
Zoro # G205262002
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Viewing Area 9.22 sq in
- EN379 Classification 1/1/1/2
- Battery Type CR2450
- Power Source Battery
Product Information
- Brand Miller Electric
- MFR # 289762
- Zoro # G205262002
- UPC # 715959692106
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Helmet Width | 9 in |
Head Diameter Minimum | 21 1/2 in |
Head Diameter Maximum | 26 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Black, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 60UP42, Compatible Suspension Manufacturer Part Number 284218, EN379 Classification 1/1/1/2, Graphics Inferno, Grind Mode Yes, Hat Size Maximum Not Applicable, Hat Size Minimum Not Applicable, Head Diameter Maximum 26 in, Head Diameter Minimum 21 1/2 in, Helmet Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Blanket, 8 ft. W, 8 ft., Black (22RN89)
- HTP HTP 81295-T10 10 ft. HTP Replacement MIG Gun (81295-T10)
- POWERWELD Glass Filter Plate, 4-1/2" x 5-1/4", Shade #10 (MP4H10)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.03", 33 lb (ED032926)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289759)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289715)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289720)
- MILLER ELECTRIC Welding Cap, Blue Flame, 7-1/8 (286971)
- MILLER ELECTRIC Welding Helmet, Rise Graphics (287815)
- MILLER ELECTRIC Welding Helmet, Black/Blue/Red/Silver (282006)
- NOAH MASON La C-6-7-8 Welding Cap (NO442853)
- Miller Electric Welding Helmets