Shop All Welding Helmets
Miller Electric
Auto-Darkening Welding Helmet
Mfr # 289759
Zoro # G505261989
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Viewing Area 9.22 sq in
- EN379 Classification 1/1/1/2
- Battery Type CR2450
- Switching Speed 1/25000 sec
Product Information
- Brand Miller Electric
- MFR # 289759
- Zoro # G505261989
- UPC # 715959692090
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Head Diameter Maximum | 26 in |
Helmet Width | 9 in |
Head Diameter Minimum | 21 1/2 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Blue, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 60UP42, Compatible Suspension Manufacturer Part Number 284218, EN379 Classification 1/1/1/2, Graphics Stars and Stripes, Grind Mode Yes, Hat Size Maximum Not Applicable, Hat Size Minimum Not Applicable, Head Diameter Maximum 26 in, Head Diameter Minimum 21 1/2 in, Helmet Material Nylon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS NASCO VN Series HVAC Nitrogen-Purging Regulator/Flowmeter - 35 CFH - CGA-580 (312-VN-500)
- SEELYE Welding Rod, HDPE, 1/8 In Dia, Natural, PK54 (900-14001)
- WALTER SURFACE TECHNOLOGIES E-Weld 3 Welding Anti-Spatter 3.78 L (53F255)
- DWYER INSTRUMENTS 2-5000 0-100Mm Range Minihelic Gauge (2-5000-100MM)
- MILLER ELECTRIC Welding Helmet, Digital ADF Control, Viewing Area 6 sq in, Black (287803)
- MILLER ELECTRIC Welding Cap, Blue Flame, 7 (289970)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289755)
- MILLER ELECTRIC Welding Helmet, Rise Graphics (287815)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288722)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289764)
- TITAN Solar Powered Auto Darkening Welding Helmet W/ Flame Design (TIT41266)
- Miller Electric Welding Helmets