Shop All Welding Helmets
Miller Electric
Auto-Darkening Welding Helmet
Mfr # 289756
Zoro # G205261982
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Viewing Area 9.22 sq in
- Lens Color Clear
- Lens Material Polycarbonate
- Battery Type CR2450
Product Information
- Brand Miller Electric
- MFR # 289756
- Zoro # G205261982
- UPC # 715959692083
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Helmet Width | 9 in |
Head Diameter Minimum | 21 1/2 in |
Head Diameter Maximum | 26 in |
Description
Auto-Darkening Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type CR2450, Color Black, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 60UP42, Compatible Suspension Manufacturer Part Number 284218, EN379 Classification 1/1/1/2, Graphics Lucky's Speed Shop, Grind Mode Yes, Hat Size Maximum Not Applicable, Hat Size Minimum Not Applicable, Head Diameter Maximum 26 in, Head Diameter Minimum 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 2 (106D7-2)
- DRYROD Locking Power Connection Kit, DryRod (1257395)
- ESAB Welding Electrode, 5/32" dia. (811004241)
- TECHSPRAY Licron Crystal Coating, 8 oz., ESD Safe (1756-8S)
- MILLER ELECTRIC Welding Helmet, Liberty Graphics (287820)
- MILLER ELECTRIC Welding Helmet, Auto-Darkening Type (260482)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288759)
- MILLER ELECTRIC Welding Helmet, Digital ADF Control, Viewing Area 6 sq in, Black (287803)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288722)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289762)
- 3M SPEEDGLAS Auto Darkening Welding Helmet, (37232)
- Miller Electric Welding Helmets