Shop All Welding Jackets
Miller Electric
ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, 2XL
Mfr # 258100
Zoro # G7450581
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 30 in
- Closure Type Snaps
- Color Blue
- Material Indura
Product Information
- Brand Miller Electric
- MFR # 258100
- Zoro # G7450581
- UPC # 715959590969
- Country of Origin Pakistan
- Category Welding Jackets
Dimensions
Size | 2XL |
Length | 30 in |
Fits Chest Size | 54 in |
Maximum Chest Size | 54 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Blue, Fabric Weight 9 oz, Fall Protection Compatible No, Features Barracuda Style Stand-Up Collar for Extra Neck Protection, Easily Accessible Slash Front Pockets, Fold-In Sleeve Snaps That Provide a Better Fit Around the Wrist, Jackets are Pre-Shrunk, Snaps Reinforced to Prevent Ripping of the Jacket, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- I9 ESSENTIALS Polyester & Nitrile Safety Work Gloves Seamless Polyester - Grey&Black - Size L, 12PK (100013)
- NEW BALANCE Athletic Shoe, D, 10, Silver, PR (MIDLOGIGR-10D)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers Mdm (S10SXB/M)
- CROAKIES Croakies 438405 Croakies Classic Xl Asst (438405)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, XL (258099)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, L (258098)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, M (258097)
- MILLER ELECTRIC Welding Jacket, XL, 30" L, Gray, Leather (273215)
- MILLER ELECTRIC Welding Jacket, Gray, 30 in L (273219)
- MILLER ELECTRIC ArcArmor Combo Weld Jkt, Royal/Blk, Ctn/Leather, L (231082)
- TILLMAN Cotton Welding Jacket (6230DH4X)
- Miller Electric Welding Jackets